!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE GAUGE,0 TO 3000 PSI,2 1/2 DIAL

PRESSURE GAUGE,0 TO 3000 PSI,2 1/2 DIAL

PIC GAUGES

PRESSURE GAUGE,0 TO 3000 PSI,2 1/2 DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE GAUGE,0 TO 3000 PSI,2 1/2 DIAL

PRESSURE GAUGE,0 TO 3000 PSI,2 1/2 DIAL

PIC GAUGES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19RZ24
  • Mfr. Model # 201L25XPSAE4
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemHydraulic Cylinder Pressure Gauge
  • Process Connection LocationBottom
  • Process Connection TypeSAE
  • Accuracy+/-3-2-3%
  • Gauge Case LiquidGlycerin
  • Primary Scale Numeric Increments500
  • Liquid-Filled CaseYes
  • Lens MaterialPolycarbonate
  • Sensor MaterialCopper Alloy
  • Series201L
  • Adjustable PointerNo
  • Bezel MaterialStainless Steel
  • Blowout Safety BackNo
  • Case Depth1.4 in
  • Dial ColourWhite
  • Freeze Resistant MovementNo
  • IncludesVent Plug
  • Includes Vent PlugYes
  • Mounting TypeStem-Mount
  • Pointer ColourBlack
  • Primary Scale Minor Graduations50
  • Scale TypeSingle
  • StandardsASME
  • Process Connection Gender Male
  • Process Connection Size 1/4 in
  • Nominal Dial Size 2 1/2 in
  • Primary Pressure Range 0 to 3,000 psi
  • Pressure Gauge Type Hydraulic Cylinder Pressure Gauge
  • Application Hydraulics
  • IP/NEMA Rating IP66
  • Gauge Case Material Stainless Steel
  • Socket Material Copper Alloy
  • Accuracy Scale Mid-Scale
  • Ambient Operating Temperature Range 30 Degrees to 160 Degrees F (Glycerin Filled)
  • Bezel Mounting Type Fixed
  • Case Colour Metallic
  • Case Diameter 2.8 in
  • Field Fillable Yes
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Manufacturer Warranty Length 1 yr
  • Panel-Mountable No
  • Pressure Range Type Pressure
  • Primary Scale Units psi
  • Secondary Scale Units bar
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list