Includes FirewallA firewall creates a barrier between cylinders on a truck to help prevent fires or explosions and protect the cylinders from damage during transfer and storage.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Cylinder Hand Trucks
Cylinder hand trucks are used to move or temporarily store gas cylinders. Their frames are shaped to accommodate specific sizes and quantities of cylinders. The trucks have a vertical frame and are tilted back and balanced on their wheels so they can be rolled from one place to another. Cylinder hand trucks are used in medical, laboratory, food-processing, manufacturing, and construction applications.
This cylinder hand truck measures 20 1/2 inch width x 47 inch height x 24 inch depth and is green with a powder-coated finish/coating. It includes 30 1/4 in chain and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 20 1/2 inch width x 47 inch height x 24 inch depth and is green with a powder-coated finish/coating. It includes 30 1/4 in chain and it is made out of steel. In addition, it has a 800-pound load capacity, a continuous frame flow-back handle.
Stair climbing cylinder truck. Cylinder capacity 1, load capacity 500 lbs., height 48 in, width 19 in, maximum tank diameter - acetylene 9 in, maximum tank diameter - oxygen 9-1/4 in, material steel, powder coat finish, base plate dimensions 7 in x 14 in, handle type continuous.
Stair climbing cylinder truck. Cylinder capacity 1, load capacity 500 lbs., height 48 in, width 19 in, maximum tank diameter - acetylene 9 in, maximum tank diameter - oxygen 9-1/4 in, material steel, powder coat finish, base plate dimensions 7 in x 14 in, handle type continuous.
This cylinder hand truck measures 34 inch width x 44 inch height x 12 inch depth and is green with a powder-coated finish/coating. It includes firewall, perma clamps for cylinders securement and it is made out of steel. In addition, it has a 1,000-pound load capacity, a continuous frame flow-back handle, weighs 111 pounds. It also features designed for rough terrain, equipped with a firewall and lifting eye. This cylinder hand truck meets the standards for CCOHS 1910.253.
This cylinder hand truck measures 34 inch width x 44 inch height x 12 inch depth and is green with a powder-coated finish/coating. It includes firewall, perma clamps for cylinders securement and it is made out of steel. In addition, it has a 1,000-pound load capacity, a continuous frame flow-back handle, weighs 111 pounds. It also features designed for rough terrain, equipped with a firewall and lifting eye. This cylinder hand truck meets the standards for CCOHS 1910.253.
This cylinder hand truck measures 19 inch width x 49 inch height x 6 inch depth and is green with a powder-coated finish/coating. It includes chain to secure cylinder and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle, weighs 33 pounds. It also features sturdy bracing for durability. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 19 inch width x 49 inch height x 6 inch depth and is green with a powder-coated finish/coating. It includes chain to secure cylinder and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle, weighs 33 pounds. It also features sturdy bracing for durability. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 19 1/2 inch width x 48 inch height x 16 7/8 inch depth and is grey. It includes safety chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 19 1/2 inch width x 48 inch height x 16 7/8 inch depth and is grey. It includes safety chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 22 inch width x 42 inch height x 8 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 200-pound load capacity, a continuous frame flow-back handle, weighs 21 pounds. It also features light duty cart. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 22 inch width x 42 inch height x 8 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 200-pound load capacity, a continuous frame flow-back handle, weighs 21 pounds. It also features light duty cart. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 26 inch width x 43 inch height x 18 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 26 inch width x 43 inch height x 18 inch depth and is red with a powder-coated finish/coating. It is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 21 inch width x 47 1/2 inch height x 19 1/2 inch depth and is red with a powder-coated finish/coating. It includes 50 1/4 in chain and it is made out of steel. In addition, it has a 500-pound load capacity, a T-shaped handle.
This cylinder hand truck measures 21 inch width x 47 1/2 inch height x 19 1/2 inch depth and is red with a powder-coated finish/coating. It includes 50 1/4 in chain and it is made out of steel. In addition, it has a 500-pound load capacity, a T-shaped handle.
This cylinder hand truck measures 18 inch width x 49 inch height x 6 inch depth and is green with a powder-coated finish/coating. It includes strap and it is made out of steel. In addition, it has a 250-pound load capacity, a continuous frame flow-back handle, weighs 22 pounds. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 18 inch width x 49 inch height x 6 inch depth and is green with a powder-coated finish/coating. It includes strap and it is made out of steel. In addition, it has a 250-pound load capacity, a continuous frame flow-back handle, weighs 22 pounds. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 28 3/4 inch width x 42 inch height x 24 1/2 inch depth and is red with a powder-coated finish/coating. It includes cylinder retention chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 28 3/4 inch width x 42 inch height x 24 1/2 inch depth and is red with a powder-coated finish/coating. It includes cylinder retention chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
This cylinder hand truck measures 21 inch width x 42 inch height x 6 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle and weighs 43 pounds. It also features designed to carry a large oxygen and a medium acetylene cylinder. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 21 inch width x 42 inch height x 6 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle and weighs 43 pounds. It also features designed to carry a large oxygen and a medium acetylene cylinder. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 12 inch width x 39 inch height x 12 inch depth. It includes tool tray and it is made out of steel. In addition, it has a 400-pound load capacity.
This cylinder hand truck measures 12 inch width x 39 inch height x 12 inch depth. It includes tool tray and it is made out of steel. In addition, it has a 400-pound load capacity.
This cylinder hand truck measures 30 inch width x 45 inch height x 6 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle, weighs 34 pounds. It also features guaranteeing smooth travel over rough terrain. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 30 inch width x 45 inch height x 6 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 400-pound load capacity, a continuous frame flow-back handle, weighs 34 pounds. It also features guaranteeing smooth travel over rough terrain. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 27 inch width x 42 inch height x 9 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 780-pound load capacity, a continuous frame flow-back handle and weighs 46 pounds. It also features designed to carry a large oxygen and a medium acetylene cylinder. This cylinder hand truck meets the standards for 29 CFR 1926.350.
This cylinder hand truck measures 27 inch width x 42 inch height x 9 1/2 inch depth and is green with a powder-coated finish/coating. It includes steel band to cylinder, toolbox and it is made out of steel. In addition, it has a 780-pound load capacity, a continuous frame flow-back handle and weighs 46 pounds. It also features designed to carry a large oxygen and a medium acetylene cylinder. This cylinder hand truck meets the standards for 29 CFR 1926.350.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.