STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 6 X 14 IN, STRAP, SINGLE
STANDARD CYLINDER HAND TRUCK, 1 CYLINDER CAPACITY, 250 LB LOAD CAPACITY, 6 X 14 IN, STRAP, SINGLE
SAFTCART
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cylinder hand truck measures 18 inch width x 49 inch height x 6 inch depth and is green with a powder-coated finish/coating. It includes strap and it is made out of steel. In addition, it has a 250-pound load capacity, a continuous frame flow-back handle, weighs 22 pounds. This cylinder hand truck meets the standards for 29 CFR 1926.350.
Technical Specs
Item Cylinder Hand Truck
Overall Height 49 in
Overall Width 18 in
Overall Height - Cylinder Raised 49 in
Securing Mechanism Strap
For Maximum Cylinder Diameter 9 1/2 in
Frame Type Rounded Back
Nose Plate Type Solid Straight
Nose Plate Material Steel
Nose Plate Depth 6 in
Handle Type Continuous Frame Flow-Back
Caster/Wheel Configuration (2) Axle-Mounted
Axle-Mounted Wheel Type Semi-Pneumatic
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel Width 1 3/4 in
Brake Type No Caster Brake
Includes Strap
Includes Lever Pushoff Without Lever Pushoff
For Surface Type Concrete, Grass, Wood
Assembled Assembled
Weight 22 lb
Includes Firewall Firewall Not Included
Axle Dia. 1/2 in
Hub Position Offset
Load Capacity 250 lb
Overall Depth 6 in
Overall Height - Cylinder Lowered 49 in
Deck Height 1/2 in
Securing Mechanism Height 28 in
Compatible with Product Type 250 Size Cylinder
Frame Material Steel
Nose Plate Profile Standard
Nose Plate Width 14 in
Nose Plate Thickness 3/32 in
Handle Height 49 in
Caster/Wheel Mounting Location 2-Wheel
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Bearings Ball Bearing
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Includes Stair Climber Without Stair Climber
Includes Foot Assist Without Foot Assist
Frame Finish Powder Coated
Colour Green
Cylinder Orientation Single
Standards 29 CFR 1926.350(a)(10)
Includes Lift Ring Without Lift Ring
Cylinder Capacity 1
Product Type Standard Cylinder Hand Truck
Country of Origin United States
(subject to change)
Alternate Products
SAFTCART
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$466.69
/ each