ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 23 X 23 IN
ERGONOMIC TILT-BACK CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 23 X 23 IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cylinder hand truck measures 28 3/4 inch width x 42 inch height x 24 1/2 inch depth and is red with a powder-coated finish/coating. It includes cylinder retention chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.
Technical Specs
Item Cylinder Hand Truck
Overall Height 42 in
Overall Width 28 3/4 in
Frame Type Flat Back
Nose Plate Type Solid Tapered
Nose Plate Material Steel
Nose Plate Depth 23 in
Handle Height 42 in
Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted
Caster Wheel/Tread Material Rubber
Caster Wheel Bearings Roller
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Bearings Roller
Wheel Material Rubber
Brake Type No Caster Brake
Includes Cylinder Retention Chain
Includes Lever Pushoff Without Lever Pushoff
Colour Red
Includes Firewall Firewall Not Included
Cylinder Capacity 2
Product Type Ergonomic Tilt-Back Cylinder Hand Truck
Load Capacity 500 lb
Overall Depth 24 1/2 in
Securing Mechanism Chain
Frame Material Steel
Nose Plate Profile Standard
Nose Plate Width 23 in
Handle Type Continuous Frame Flow-Back
Caster Wheel Type Swivel
Caster/Wheel Mounting Location Standard
Caster Wheel Dia. 3 in
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel Dia. 8 in
Axle-Mounted Wheel Width 2 in
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Includes Stair Climber Without Stair Climber
Includes Foot Assist Without Foot Assist
Frame Finish Powder Coated
Cylinder Orientation Side by Side
Includes Lift Ring Without Lift Ring
Hub Position Centre Mount
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$437.23
/ each