!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEDICAL CYLINDER CART, 48 IN X 19½ IN X 16⅞, CHAIN

MEDICAL CYLINDER CART, 48 IN X 19½ IN X 16⅞, CHAIN

DAYTON

MEDICAL CYLINDER CART, 48 IN X 19½ IN X 16⅞, CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEDICAL CYLINDER CART, 48 IN X 19½ IN X 16⅞, CHAIN

MEDICAL CYLINDER CART, 48 IN X 19½ IN X 16⅞, CHAIN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.98 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZJ16
  • Mfr. Model # 4ZJ16
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 642
  • Shipping Weight 32.0 lbs

Product Details

This cylinder hand truck measures 19 1/2 inch width x 48 inch height x 16 7/8 inch depth and is grey. It includes safety chain and it is made out of steel. In addition, it has a 500-pound load capacity, a continuous frame flow-back handle.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height48 in
  • Overall Width19 1/2 in
  • Frame MaterialSteel
  • Nose Plate ProfileStandard
  • Nose Plate Depth6 in
  • Handle Height38 1/2 in
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Caster Wheel Dia.3 in
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel Width1 3/4 in
  • IncludesSafety Chain
  • Cylinder Capacity1
  • Load Capacity 500 lb
  • Overall Depth 16 7/8 in
  • Securing Mechanism Chain
  • Nose Plate Type Solid Tapered
  • Nose Plate Width 14 in
  • Handle Type Continuous Frame Flow-Back
  • Caster Wheel Type Tread on Core
  • Caster Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Type Pneumatic
  • Axle-Mounted Wheel Dia. 8 in
  • Brake Type No Caster Brake
  • Colour Grey
  • Product Type Medical Cylinder Cart
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list