!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 13 X 40 IN, DUAL

FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 13 X 40 IN, DUAL

DAYTON

FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 13 X 40 IN, DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 13 X 40 IN, DUAL

FIREWALL WELDING CYLINDER HAND TRUCK, 2 CYLINDER CAPACITY, 500 LB LOAD CAPACITY, 13 X 40 IN, DUAL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,231.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM34D682
  • Mfr. Model # 34D682
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 642
  • Shipping Weight 235.0 lbs

Product Details

Holds 2 9-1/2 inch cylinders securely in place with heavy-duty ratchet straps. 10 inch pneumatic wheels.

Technical Specs

  • ItemCylinder Hand Truck
  • Overall Height66 in
  • Overall Width40 in
  • Frame TypeFlat Back
  • Nose Plate TypeSolid Straight
  • Nose Plate MaterialSteel
  • Nose Plate Depth13 in
  • Caster/Wheel Configuration(2) Axle-Mounted
  • Axle-Mounted Wheel TypePneumatic
  • Axle-Mounted Wheel Dia.15 in
  • Includes Stair ClimberWithout Stair Climber
  • Includes Foot AssistWithout Foot Assist
  • Frame FinishPowder Coated
  • ColourRed
  • Includes FirewallWith Firewall
  • Cylinder Capacity2
  • Load Capacity 500 lb
  • Overall Depth 9 1/2 in
  • Securing Mechanism Chain, Strap
  • Frame Material Steel
  • Nose Plate Profile Standard
  • Nose Plate Width 40 in
  • Handle Type Dual
  • Caster/Wheel Mounting Location 2-Wheel
  • Axle-Mounted Wheel/Tread Material Rubber
  • Brake Type No Caster Brake
  • Includes (2) Tank Compartments With Heavy-Duty Ratchet Straps, Chain
  • Includes Lever Pushoff Without Lever Pushoff
  • For Surface Type Steel
  • Cylinder Orientation Side by Side
  • Includes Lift Ring With Lift Ring
  • Product Type Firewall Welding Cylinder Hand Truck
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list