Product ITEM is unavailable. See products from the same category below.
Covered IBC Spill Pallets
Covered IBC spill pallets are used outdoors to protect contents from the elements or in areas where unauthorized access is a concern. These covered pallets with a sump contain liquids in the event an IBC container on the pallet leaks or spills. These pallets are larger than regular spill pallets to accommodate the volume of IBC containers, and are typically moved with a forklift.
This covered twin IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 8,500-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, NPDES 122.26, EPA, SPCC, this hardcover IBC spill pallet includes forklift pockets, hard top, lockable doors, and can be used outdoor. It measures 128 inch length x 67 inch width x 96 inch height.
This covered twin IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 8,500-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, NPDES 122.26, EPA, SPCC, this hardcover IBC spill pallet includes forklift pockets, hard top, lockable doors, and can be used outdoor. It measures 128 inch length x 67 inch width x 96 inch height.
This covered IBC containment unit is black. It has a 9,000-pound load capacity, 372-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC, this hardcover IBC spill pallet includes 2-way forklift pockets, lockable roll-top doors, rotary top. It measures 60¾ inch length x 68½ inch width x 103¾ inch height.
This covered IBC containment unit is black. It has a 9,000-pound load capacity, 372-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC, this hardcover IBC spill pallet includes 2-way forklift pockets, lockable roll-top doors, rotary top. It measures 60¾ inch length x 68½ inch width x 103¾ inch height.
This IBC containment unit is made of steel and is yellow. It has a 5,640-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this IBC hard top includes hard top IBC containment unit, steel, and can be used outdoor. It measures 71 13/64 inch length x 66 13/32 inch width x 83 inch height.
This IBC containment unit is made of steel and is yellow. It has a 5,640-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this IBC hard top includes hard top IBC containment unit, steel, and can be used outdoor. It measures 71 13/64 inch length x 66 13/32 inch width x 83 inch height.
This covered twin IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 8,500-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, NPDES 122.26, EPA, SPCC, this hardcover IBC spill pallet includes forklift pockets, hard top, lockable doors, and can be used outdoor. It measures 128 inch length x 67 inch width x 96 inch height.
This covered twin IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 8,500-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, NPDES 122.26, EPA, SPCC, this hardcover IBC spill pallet includes forklift pockets, hard top, lockable doors, and can be used outdoor. It measures 128 inch length x 67 inch width x 96 inch height.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.
This covered triple IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 355-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes 3 spill pallets and 2 expansion tank, and can be used outdoor. It measures 188 inch length x 93 inch width x 79 inch height.
This covered triple IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 355-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes 3 spill pallets and 2 expansion tank, and can be used outdoor. It measures 188 inch length x 93 inch width x 79 inch height.
This covered four IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 365-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes four pallets, expansion tank, and can be used outdoor. It measures 250 inch length x 93 inch width x 79 inch height.
This covered four IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 365-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes four pallets, expansion tank, and can be used outdoor. It measures 250 inch length x 93 inch width x 79 inch height.
This covered twin IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 280-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes bulkhead fittings and 2 65 gal. expansion tank, and can be used outdoor. It measures 126 inch length x 93 inch width x 79 inch height.
This covered twin IBC containment unit is made of polyethylene and is yellow. It has a 9,000-pound load capacity, 280-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes bulkhead fittings and 2 65 gal. expansion tank, and can be used outdoor. It measures 126 inch length x 93 inch width x 79 inch height.
This IBC containment unit is made of polyethylene and is black. It has a 8,000-pound load capacity, 360-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this hardcover IBC spill pallet includes roll top cover, and can be used outdoor. It measures 62 inch length x 64½ inch width x 96 inch height.
This IBC containment unit is made of polyethylene and is black. It has a 8,000-pound load capacity, 360-gallon spill capacity. Along with meeting the standards for SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175, this hardcover IBC spill pallet includes roll top cover, and can be used outdoor. It measures 62 inch length x 64½ inch width x 96 inch height.
This covered five IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 375-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes 5 spill pallets, and can be used outdoor. It measures 312 inch length x 62 inch width x 79 inch height.
This covered five IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 375-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes 5 spill pallets, and can be used outdoor. It measures 312 inch length x 62 inch width x 79 inch height.
This IBC containment unit is made of steel and is yellow. It has a 12,250-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this twin IBC hard top includes hard top IBC containment unit, steel, and can be used outdoor. It measures 123½ inch length x 66½ inch width x 73½ inch height.
This IBC containment unit is made of steel and is yellow. It has a 12,250-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this twin IBC hard top includes hard top IBC containment unit, steel, and can be used outdoor. It measures 123½ inch length x 66½ inch width x 73½ inch height.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.