COVERED TRIPLE IBC CONTAINMENT UNIT, FOR 3 IBC, 188 X 93 X 79 IN
COVERED TRIPLE IBC CONTAINMENT UNIT, FOR 3 IBC, 188 X 93 X 79 IN
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This covered triple IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 9,000-pound load capacity, 355-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES, this hardcover modular IBC spill pallet includes 3 spill pallets and 2 expansion tank, and can be used outdoor. It measures 188 inch length x 93 inch width x 79 inch height.
Technical Specs
Item Covered Triple IBC Containment Unit
For Number of 55 gal. Drums 3
For Use With Standard Fork No
Grate Colour Black
Height 79 in
Includes Drain No
Indoor/Outdoor Use Outdoor
Load Capacity 9,000 lb
Manufacturer Warranty 5 yr
Opening Type Rolltop with Swingout Doors
Pallet Material Polyethylene
Product Weight 1,258 lb
Spill Capacity 355 gal
Supports EPA Compliance 40 CFR 264.175
Width 93 in
Fluorinated No
For Number of IBC 3
Forklift Pockets No Pockets
Grate Material Polyethylene
Includes (3) Spill Pallets and (2) Expansion Tank
Includes Overflow Bladder No
Length 188 in
Low Profile Yes
Modular Type Nonmodular
Pallet Colour Black, Grey, Yellow
Product Type Hardcover Modular IBC Spill Pallet
Recycled Content (%) No Recycled Content
Standards 40 CFR 264.175, 265.177,BMP, EPA, SPCC, NPDES
Supports SPCC Compliance Yes
Country of Origin United States
(subject to change)
Related Products
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.20
/ PACKAGE
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.80
/ EACH
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$732.03
/ EACH