!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 60¾ X 68½ X 103¾ IN, BLACK

COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 60¾ X 68½ X 103¾ IN, BLACK

JUSTRITE

COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 60¾ X 68½ X 103¾ IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 60¾ X 68½ X 103¾ IN, BLACK

COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 60¾ X 68½ X 103¾ IN, BLACK

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,330.24 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT28677
  • Mfr. Model # 28677
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 580.2 lbs

Product Details

This covered IBC containment unit is black. It has a 9,000-pound load capacity, 372-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC, this hardcover IBC spill pallet includes 2-way forklift pockets, lockable roll-top doors, rotary top. It measures 60¾ inch length x 68½ inch width x 103¾ inch height.

Technical Specs

  • ItemCovered IBC Containment Unit
  • Grate ColourBlack
  • Includes2-Way Forklift Pockets, Lockable Roll-top Doors, Rotary Top
  • Length60 3/4 in
  • Opening TypeRolltop
  • Product TypeHardcover IBC Spill Pallet
  • StandardsEPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
  • For Number of IBC 1
  • Height 103 3/4 in
  • Includes Drain No
  • Load Capacity 9,000 lb
  • Pallet Colour Black
  • Spill Capacity 372 gal
  • Width 68 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms