!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 64½ X 62 X 96 IN, GREY/YELLOW

COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 64½ X 62 X 96 IN, GREY/YELLOW

ULTRATECH

COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 64½ X 62 X 96 IN, GREY/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 64½ X 62 X 96 IN, GREY/YELLOW

COVERED IBC CONTAINMENT UNIT, FOR 1 IBC, 64½ X 62 X 96 IN, GREY/YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,103.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1162
  • Mfr. Model # 1162
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 525.0 lbs

Product Details

Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.

Technical Specs

  • ItemCovered IBC Containment Unit
  • For Number of 55 gal. Drums1
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Height96 in
  • Includes DrainNo
  • Indoor/Outdoor UseOutdoor
  • Load Capacity8,500 lb
  • Manufacturer Warranty5 yr
  • Opening TypeRolltop with Swingout Doors
  • Pallet MaterialPolyethylene
  • Product Weight525 lb
  • Spill Capacity365 gal
  • Supports EPA Compliance40 CFR 264.175
  • Width62 in
  • Fluorinated No
  • For Number of IBC 1
  • Forklift Pockets 2-Way
  • Grate Material Polyethylene
  • Includes Forklift Pockets, Hard Top, Lockable Doors
  • Includes Overflow Bladder No
  • Length 64 1/2 in
  • Low Profile Yes
  • Modular Type Nonmodular
  • Pallet Colour Grey, Yellow
  • Product Type Hardcover IBC Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards 40 CFR 264.175, NPDES 122.26, EPA, SPCC
  • Supports SPCC Compliance Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list