!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEEL IBC HARD TOP, FOR 1 IBC, 57 X 57 X 85 IN, STEEL, YELLOW

STEEL IBC HARD TOP, FOR 1 IBC, 57 X 57 X 85 IN, STEEL, YELLOW

ULTRATECH

STEEL IBC HARD TOP, FOR 1 IBC, 57 X 57 X 85 IN, STEEL, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEEL IBC HARD TOP, FOR 1 IBC, 57 X 57 X 85 IN, STEEL, YELLOW

STEEL IBC HARD TOP, FOR 1 IBC, 57 X 57 X 85 IN, STEEL, YELLOW

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,932.64 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1185
  • Mfr. Model # 1185
  • UNSPSC # 24112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 660.0 lbs

Product Details

This IBC containment unit is made of steel and is yellow. It has a 5,640-pound load capacity, 370-gallon spill capacity. Along with meeting the standards for EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30, this IBC hard top includes hard top IBC containment unit, steel, and can be used outdoor. It measures 71 13/64 inch length x 66 13/32 inch width x 83 inch height.

Technical Specs

  • ItemIBC Containment Unit
  • For Number of IBC1
  • Forklift Pockets2-Way
  • Grate MaterialSteel
  • IncludesHard Top IBC Containment Unit, Steel
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity5,640 lb
  • Modular TypeNonmodular
  • Pallet ColourYellow
  • Product TypeIBC Hard Top
  • Spill Capacity370 gal
  • Sump Connection CapabilityYes
  • Supports SPCC ComplianceYes
  • Width66 13/32 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Silver
  • Height 83 in
  • Includes Drain No
  • Indoor/Outdoor Use Outdoor
  • Length 71 13/64 in
  • Low Profile No
  • Opening Type Swingout Door
  • Pallet Material Steel
  • Product Weight 660 lb
  • Standards EPA Container Storage Regulation 40 CFR 264.175, Spill Prevention, Control and Countermeasure Act (SPCC), National Fire Protection Association (NFPA) 30
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 64 9/10 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list