This covered twin IBC containment unit is made of polyethylene and is black/grey/yellow. It has a 8,500-pound load capacity, 535-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, NPDES 122.26, EPA, SPCC, this hardcover IBC spill pallet includes forklift pockets, hard top, lockable doors, and can be used outdoor. It measures 128 inch length x 67 inch width x 96 inch height.
Technical Specs
ItemCovered Twin IBC Containment Unit
For Number of 55 gal. Drums2
For Use With Standard ForkYes
Grate ColourBlack
Height96 in
Includes DrainYes
Indoor/Outdoor UseOutdoor
Load Capacity8,500 lb
Manufacturer Warranty5 yr
Opening TypeRolltop with Swingout Doors
Pallet MaterialPolyethylene
Product Weight1,067 lb
Spill Capacity535 gal
Supports EPA Compliance40 CFR 264.175
Width67 in
FluorinatedNo
For Number of IBC2
Forklift Pockets2-Way
Grate MaterialPolyethylene
IncludesForklift Pockets, Hard Top, Lockable Doors
Includes Overflow BladderNo
Length128 in
Low ProfileNo
Modular TypeNonmodular
Pallet ColourBlack, Grey, Yellow
Product TypeHardcover IBC Spill Pallet
Recycled Content (%)No Recycled Content
Standards40 CFR 264.175, NPDES 122.26, EPA, SPCC
Supports SPCC ComplianceYes
Country of OriginUnited States
(subject to change)