!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Planer Type
Current
Blade Width
Maximum Planer Depth of Cut
Number of Depth Settings
Maximum Cutting Speed
Blade Material
Dust Collection

Corded Hand Planers

Corded hand planers shave thin layers of material from wood boards to level them to a uniform thickness and smooth off rough spots. They perform smaller jobs and more detailed work than benchtop and stationary planers. Multiple blades on their rotating cutting drum evenly trim off material as the planer is moved along the workpiece. Their adjustable control sets the cutting depth. All but the largest planers make rabbet and step cuts and have a machined groove in the front shoe of the planer to create chamfers (angled profiles on workpiece edges). These handheld power planers are commonly used to shave the edges of doors that stick or won't close properly, pare down trim and floorboards to fit them into place, and level uneven spots on studs and joists.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MAKITA
  • HAND PLANER, CORDED, 120V/6.5A, 3¼ IN W, 3/32 IN CUT D, 17000 RPM, SOCKET WRENCH
  • Item # MKTKP0800
  • Mfr. Model # KP0800
  • EHC: EHC :
  • This corded hand planer operates at 120V/6.5A. It has a 3/32-inch cut depth, a 3¼-inch blade width, and a cutting speed of 17000 RPM. The planner includes blade gauge assembly, socket wrench, and guide rule.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • HAND PLANER, CORDED, FLAT, 120V/15A, 12¼ IN W, ⅛ IN CUT D, 29 SETTINGS, 12000 RPM, STEEL
  • Item # MKTKP312
  • Mfr. Model # KP312
  • EHC: EHC :
  • This corded flat-hand planer operates at 120V/15A. It has a ⅛-inch cut depth, 12¼-inch blade width, a 12000 RPM no-load speed, 33 feet cord, and 29 depth settings. The planner includes a socket wrench, triangular rule, and high-speed steel blades.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • HAND PLANER, CORDED, FLAT, 120V/10.9A, 6¾ IN W, 1/16 IN CUT D, 5 SETTINGS, 15000 RPM, STEEL
  • Item # MKT1806B
  • Mfr. Model # 1806B
  • EHC: EHC :
  • This corded flat-hand planer is made of aluminum and operates at 120V/10.9A. It has a 1/16-inch cut depth, a steel blade, 6¾-inch blade width, a 15000 RPM no-load speed, and five depth settings. The planner includes the bare tool, bevel guide, hex wrench, sharpening holder assembly, and triangular rule.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PORTER CABLE
  • HAND PLANER, CORDED, 120V/6A, 3¼ IN W, 5/64 IN CUT D, 10 SETTINGS, 16500 RPM, CARBIDE
  • Item # PTCPC60THP
  • Mfr. Model # PC60THP
  • EHC: EHC :
  • This corded hand planer is made of cast aluminum and operates at 120V/6A. It has a 5/64-inch cut depth, a 3¼-inch blade width, a 16500 RPM cutting speed, and 10 depth settings. The dual-side ejection hand planner includes two carbide blades, a wrench, a dust bag, an edge guide, and a kit bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PLANER KIT, CORDED, FLAT, 120V/7A, 3¼ IN W, 3/32 IN CUT D, 16 SETTINGS, 15000 RPM, CARBIDE
  • Item # BLDDW680K
  • Mfr. Model # DW680K
  • EHC: EHC :
  • This corded flat-hand planer kit is made of aluminum and operates at 120V/7A. It has a 3/32-inch cut depth, a carbide blade, 3¼-inch blade width, a 15000 RPM cutting speed, and 16 depth settings. The single-sided dust ejection planer includes two reversible blades, rabbeting fence, a tool case, and a kit box. It features a kickstand and a Poly-V drive belt.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BOSCH
  • HAND PLANER, CORDED, FLAT, 120V/6.5A, 3¼ IN W, 1/16 IN CUT D, 16500 RPM, CARBIDE, BAG
  • Item # BOSPL1632
  • Mfr. Model # PL1632
  • EHC: EHC :
  • This corded flat-hand planer is made of aluminum and operates at 120V/6.5A. It has a 1/16-inch cut depth, a carbide blade, a 3¼-inch blade width, a 16500 RPM cutting speed, and bag dust collection. The planner includes a blade wrench, dual-mount guide fence, no-mar plastic overshoe, reversible blade, and shavings bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • HAND PLANER, CORDED, CURVED, 120V/9.6A, 4⅜ IN W, 3/16 IN CUT D, 5 SETTINGS, 15000 RPM, STEEL
  • Item # MKT1002BA
  • Mfr. Model # 1002BA
  • EHC: EHC :
  • This corded curved-hand planer operates at 120V/9.6A. It has a 3/16-inch cut depth, a steel blade, 4⅜-inch blade width, a 12⅝-inch radius, a 15000 RPM no-load speed, and five depth settings. The planner includes a sharpening holder, blade gauge, and socket wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list