!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PLANER, CORDED, FLAT, 120V/15A, 12¼ IN W, ⅛ IN CUT D, 29 SETTINGS, 12000 RPM, STEEL

HAND PLANER, CORDED, FLAT, 120V/15A, 12¼ IN W, ⅛ IN CUT D, 29 SETTINGS, 12000 RPM, STEEL

MAKITA

HAND PLANER, CORDED, FLAT, 120V/15A, 12¼ IN W, ⅛ IN CUT D, 29 SETTINGS, 12000 RPM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PLANER, CORDED, FLAT, 120V/15A, 12¼ IN W, ⅛ IN CUT D, 29 SETTINGS, 12000 RPM, STEEL

HAND PLANER, CORDED, FLAT, 120V/15A, 12¼ IN W, ⅛ IN CUT D, 29 SETTINGS, 12000 RPM, STEEL

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,485.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTKP312
  • Mfr. Model # KP312
  • UNSPSC # 27112706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.6 lbs

Product Details

This corded flat-hand planer operates at 120V/15A. It has a ⅛-inch cut depth, 12¼-inch blade width, a 12000 RPM no-load speed, 33 feet cord, and 29 depth settings. The planner includes a socket wrench, triangular rule, and high-speed steel blades.

Technical Specs

  • ItemCorded Hand Planer
  • Power SourceCorded
  • Current15 A
  • Maximum Planer Depth of Cut1/8 in
  • Maximum Speed12,000 RPM
  • Dust CollectionNo
  • IncludesSocket Wrench 9, Triangular Rule, High Speed Steel Blades
  • Blade Width12 1/4 in
  • Cuts per Minute24.000
  • Overall Length21 3/4 in
  • Planer Type Flat
  • Voltage 120V AC
  • Maximum Material Width 12 1/4 in
  • Number of Depth Settings 29
  • Blade Material Steel
  • Kit Contents Bare Tool, 12 1/4 in Planer Blade, 2/pk (B-02870), Socket Wrench (782209-3), Triangular Rule (762001-3)
  • Tool Weight 40.6 lb
  • Cord Length 33 ft
  • Maximum Cutting Speed 12,000 RPM
  • Overall Width 12 1/4 in
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list