HAND PLANER, CORDED, FLAT, 120V/10.9A, 6¾ IN W, 1/16 IN CUT D, 5 SETTINGS, 15000 RPM, STEEL
HAND PLANER, CORDED, FLAT, 120V/10.9A, 6¾ IN W, 1/16 IN CUT D, 5 SETTINGS, 15000 RPM, STEEL
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corded flat-hand planer is made of aluminum and operates at 120V/10.9A. It has a 1/16-inch cut depth, a steel blade, 6¾-inch blade width, a 15000 RPM no-load speed, and five depth settings. The planner includes the bare tool, bevel guide, hex wrench, sharpening holder assembly, and triangular rule.
Technical Specs
Item Corded Hand Planer
Power Source Corded
Current 10.9 A
Maximum Planer Depth of Cut 1/16 in
Maximum Speed 15,000 RPM
Kit Contents Bare Tool, Bevel Guide (123053-3), 6 3/4 in Planer Blade, 2/pk (793186-4), Hex Wrench (783202-0), Sharpening Holder Assembly (123006-2), Triangular Rule (762001-3)
Tool Weight 19.8 lb
Material Aluminum
Number of Blades 2
Overall Width 6 3/4 in
Planer Type Flat
Voltage 120V AC
Maximum Material Width 6 3/4 in
Number of Depth Settings 5
Blade Material Steel
Includes Tool Case
Blade Width 6 3/4 in
Maximum Cutting Speed 15,000 RPM
Overall Length 20 3/4 in
Country of Origin Japan
(subject to change)