!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PLANER,CORDED,120V AC

HAND PLANER,CORDED,120V AC

DEWALT

HAND PLANER,CORDED,120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PLANER,CORDED,120V AC

HAND PLANER,CORDED,120V AC

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $370.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDD26676
  • Mfr. Model # D26676
  • UNSPSC # 27112706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.86 lbs

Technical Specs

  • ItemCorded Hand Planer
  • Power SourceCorded
  • Current5.5 A
  • Maximum Planer Depth of Cut1/16 in
  • Maximum Speed17,000 RPM
  • Dust EjectionSingle-Sided
  • Tool Weight6 lb
  • Cuts per Minute34000
  • Maximum Cutting Speed17,000 RPM
  • Overall Length15 1/2 in
  • Planer Type Flat
  • Voltage 120V AC
  • Maximum Material Width 3 1/4 in
  • Number of Depth Settings 16
  • Blade Material Steel
  • Kit Contents Bare Tool, Blade Depth Setting Gage, Blade Resharpening Tool, Fence, Socket Wrench, (2) Blades
  • Blade Width 3 1/4 in
  • Material Aluminum
  • Number of Blades 2
  • Overall Width 8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list