!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLANER KIT, CORDED, FLAT, 120V/7A, 3¼ IN W, 3/32 IN CUT D, 16 SETTINGS, 15000 RPM, CARBIDE

PLANER KIT, CORDED, FLAT, 120V/7A, 3¼ IN W, 3/32 IN CUT D, 16 SETTINGS, 15000 RPM, CARBIDE

DEWALT

PLANER KIT, CORDED, FLAT, 120V/7A, 3¼ IN W, 3/32 IN CUT D, 16 SETTINGS, 15000 RPM, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLANER KIT, CORDED, FLAT, 120V/7A, 3¼ IN W, 3/32 IN CUT D, 16 SETTINGS, 15000 RPM, CARBIDE

PLANER KIT, CORDED, FLAT, 120V/7A, 3¼ IN W, 3/32 IN CUT D, 16 SETTINGS, 15000 RPM, CARBIDE

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW680K
  • Mfr. Model # DW680K
  • UNSPSC # 27112706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Product Details

This corded flat-hand planer kit is made of aluminum and operates at 120V/7A. It has a 3/32-inch cut depth, a carbide blade, 3¼-inch blade width, a 15000 RPM cutting speed, and 16 depth settings. The single-sided dust ejection planer includes two reversible blades, rabbeting fence, a tool case, and a kit box. It features a kickstand and a Poly-V drive belt.

Technical Specs

  • ItemCorded Hand Planer
  • Power SourceCorded
  • Current7 A
  • Maximum Planer Depth of Cut1/8 in
  • Maximum Speed15,000 RPM
  • Dust EjectionSingle-Sided
  • Kit ContentsBare Tool, Fence, (2) Blades
  • Tool Weight6.2 lb
  • MaterialAluminum
  • Overall Length14 7/8 in
  • Planer Type Flat
  • Voltage 120V AC
  • Maximum Material Width 3 1/4 in
  • Number of Depth Settings 16
  • Blade Material Carbide
  • Dust Collection No
  • Includes Tool Case
  • Blade Width 3 1/4 in
  • Maximum Cutting Speed 15,000 RPM
  • Overall Width 11 13/16 in
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list