!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PLANER, CORDED, FLAT, 120V/6.5A, 3¼ IN W, 1/16 IN CUT D, 16500 RPM, CARBIDE, BAG

HAND PLANER, CORDED, FLAT, 120V/6.5A, 3¼ IN W, 1/16 IN CUT D, 16500 RPM, CARBIDE, BAG

BOSCH

HAND PLANER, CORDED, FLAT, 120V/6.5A, 3¼ IN W, 1/16 IN CUT D, 16500 RPM, CARBIDE, BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PLANER, CORDED, FLAT, 120V/6.5A, 3¼ IN W, 1/16 IN CUT D, 16500 RPM, CARBIDE, BAG

HAND PLANER, CORDED, FLAT, 120V/6.5A, 3¼ IN W, 1/16 IN CUT D, 16500 RPM, CARBIDE, BAG

BOSCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BOSPL1632
  • Mfr. Model # PL1632
  • UNSPSC # 27112706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.88 lbs

Product Details

This corded flat-hand planer is made of aluminum and operates at 120V/6.5A. It has a 1/16-inch cut depth, a carbide blade, a 3¼-inch blade width, a 16500 RPM cutting speed, and bag dust collection. The planner includes a blade wrench, dual-mount guide fence, no-mar plastic overshoe, reversible blade, and shavings bag.

Technical Specs

  • ItemCorded Hand Planer
  • Power SourceCorded
  • Current6.5 A
  • Maximum Planer Depth of Cut1/16 in
  • Blade MaterialCarbide
  • Kit ContentsBare Tool, Blade, Blade Wrench, Fence, Overshoe, Shavings Bag
  • Tool Weight6.3 lb
  • MaterialAluminum
  • Number of Blades1
  • Overall Width6 in
  • Planer Type Flat
  • Voltage 120V AC
  • Maximum Material Width 3 1/4 in
  • Maximum Speed 16,500 RPM
  • Dust Collection Yes
  • Includes Blade Wrench, Dual-Mount Guide Fence, Overshoe for Fence, Reversible Woodrazor(TM) Blade, Shavings Bag
  • Blade Width 3 1/4 in
  • Maximum Cutting Speed 16,500 RPM
  • Overall Length 11 3/8 in
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list