!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PLANER, CORDED, 120V/6A, 3¼ IN W, 5/64 IN CUT D, 10 SETTINGS, 16500 RPM, CARBIDE

HAND PLANER, CORDED, 120V/6A, 3¼ IN W, 5/64 IN CUT D, 10 SETTINGS, 16500 RPM, CARBIDE

PORTER CABLE

HAND PLANER, CORDED, 120V/6A, 3¼ IN W, 5/64 IN CUT D, 10 SETTINGS, 16500 RPM, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PLANER, CORDED, 120V/6A, 3¼ IN W, 5/64 IN CUT D, 10 SETTINGS, 16500 RPM, CARBIDE

HAND PLANER, CORDED, 120V/6A, 3¼ IN W, 5/64 IN CUT D, 10 SETTINGS, 16500 RPM, CARBIDE

PORTER CABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTCPC60THP
  • Mfr. Model # PC60THP
  • UNSPSC # 27111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This corded hand planer is made of cast aluminum and operates at 120V/6A. It has a 5/64-inch cut depth, a 3¼-inch blade width, a 16500 RPM cutting speed, and 10 depth settings. The dual-side ejection hand planner includes two carbide blades, a wrench, a dust bag, an edge guide, and a kit bag.

Technical Specs

  • ItemHand Planer
  • Maximum Planer Depth of Cut0.078 in
  • Dust EjectionDual-Sided
  • Kit Contents(1) PC60THP Hand Planer, (2) Carbide Cutting Blades, (1) Wrench, (1) Dust bag, (1) Edge Guide, (1) Kit Bag
  • MaterialCast Aluminum
  • Number of Blades2
  • Current 6 A
  • Number of Depth Settings 10
  • Dust Collection Yes
  • Includes Hand Planer, (2) Carbide Cutting Blades, (1) Wrench, (1) Dust bag, (1) Edge Guide, (1) Kit Bag
  • Maximum Cutting Speed 16,500 RPM
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list