!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Overall Diameter
Overall Thickness
Connector Size
Reducer Bushing Size
Abrasive Material
Grade
Grit
Wheel Hardness
Specification
Series
Maximum Operating Speed
Compatible Tool Type

Bench & Pedestal Grinding Wheels

Bench and pedestal grinding wheels shape and debur metal workpieces and sharpen tools. They're generally used when the workpiece is small enough to be held in the hand or easily supported and when more precise grinding or sharpening is required than could be obtained using an angle grinder. Straight (Type 1) grinding wheels are the same thickness across the surface of the wheel. Grinding wheels are made of compressed abrasive grains held together with a vitrified bonding agent that combine to determine the material compatibility and durability of the wheel.

https://catalogue.grainger.ca/?hybris=true

176 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 10 IN X 1 IN X 1¼ IN, ALUMINUM OXIDE, 60/80 GRIT
  • Item # NRN88290
  • Mfr. Model # 7660788290
  • EHC: EHC :
  • Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 10 x 1 x 1-1/4 inches and maximum RPM is 2,485.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X 1 IN X 1 IN, ALUMINUM OXIDE, 60/80 GRIT
  • Item # NRN88285
  • Mfr. Model # 7660788285
  • EHC: EHC :
  • Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 8 x 1 x 1 inches and maximum RPM is 3,600.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X 1 IN X 1 IN, ALUMINUM OXIDE, 60/80 GRIT
  • Item # NRN88255
  • Mfr. Model # 7660788255
  • EHC: EHC :
  • Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 x 1 x 1 inches and maximum RPM is 4,140.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • WHEEL,GEMINI, G36 8X1X1",T01
  • Item # NRN88286
  • Mfr. Model # 7660788286
  • EHC: EHC :
  • Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 8 x 1 x 1 inches and maximum RPM is 3,600.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 100/120 GRIT
  • Item # NRN88235
  • Mfr. Model # 7660788235
  • EHC: EHC :
  • Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 x 3/4 x 1 and maximum RPM is 4,140.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X 1 IN X 1 IN, SILICON CARBIDE, 80 GRIT
  • Item # NRN44534
  • Mfr. Model # 66253044534
  • EHC: EHC :
  • Gemini bench and pedestal fine wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 8 inches x 1 inch x 1 inch and maximum RPM is 3600.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • WHEEL,GEMINI, G60 6X3/4X1",T01
  • Item # NRN88240
  • Mfr. Model # 7660788240
  • EHC: EHC :
  • Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 x 3/4 x 1 inches and maximum RPM is 4,140.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
  • NORTON
  • STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X 1 IN X 1 IN, SILICON CARBIDE, 60 GRIT
  • Item # NRN44087
  • Mfr. Model # 66253044087
  • EHC: EHC :
  • Gemini bench and pedestal medium wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a green silicone carbide for non-steel applications. Size 8 inches x 1 inch x 1 inch and maximum RPM is 3600.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1385
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list