!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 100/120 GRIT

STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 100/120 GRIT

NORTON

STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 100/120 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 100/120 GRIT

STRAIGHT GRINDING WHEEL, TYPE 1, 6 IN X ¾ IN X 1 IN, ALUMINUM OXIDE, 100/120 GRIT

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.93 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN88235
  • Mfr. Model # 7660788235
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 1385
  • Shipping Weight 1.76 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 x 3/4 x 1 and maximum RPM is 4,140.

Technical Specs

  • ItemStraight Grinding Wheel
  • Connector Size1 in
  • Grit100, 120
  • Overall Thickness3/4 in
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
  • Wheel TypeType 1
  • Reducer Bushing Size1/2 in, 5/8 in, 3/4 in, 7/8 in
  • GradeFine
  • ColourBrown
  • Abrasive Material Aluminum Oxide
  • Connector Type Unthreaded Hole
  • Overall Diameter 6 in
  • Compatible Tool Type Bench Grinder, Pedestal Grinder
  • Wheel Hardness Not Rated
  • Maximum Operating Speed 4,140 RPM
  • Series 57A
  • Bond Type Vitrified

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list