Product ITEM is unavailable. See products from the same category below.
Grinding Wheels
Grinding wheels smooth and finish metal and sharpen tools. They install on handheld tools for offhand grinding or when workpieces are large and high precision is not needed. Grinding wheels installed in stationary or bench grinders are used when the workpiece is small enough to hold or when high-precision or high-polish finishes are needed. Depressed-centre grinding wheels install in angle grinders to smooth weld lines, bevel edges, and remove stock. Diamond segment cup grinding wheels smooth granite, stone, concrete, and masonry. Bench and pedestal grinding wheels shape and debur metal and sharpen tools. Surface and cylindrical grinding wheels smooth and leave a fine finish on surfaces. Tool and cutter grinding wheels sharpen and hone cutting tools, such as end mills and reamers. Foundry grinding wheels are generally very coarse and are used for snagging and other foundry work on cast iron.
Measuring 6 x 1/8 x 7/8 inches, this type 27 surface grinding wheel has a maximum RPM of 10,200, 24 grit, and is grade CA-24. This screw-on wheel has a resin bond.
Measuring 6 x 1/8 x 7/8 inches, this type 27 surface grinding wheel has a maximum RPM of 10,200, 24 grit, and is grade CA-24. This screw-on wheel has a resin bond.
High performance 1/8 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 5 x 1/8 x 7/8 inches.
High performance 1/8 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 5 x 1/8 x 7/8 inches.
High performance 1/4 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 5 x 1/4 x 7/8.
High performance 1/4 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life. Size: 5 x 1/4 x 7/8.
High performance 1/8 inch HP combo wheel (type 27) will grind like a grinding wheel yet continue to perform cutting and notching operations efficiently. Assures longest wheel life, fastest material removal and maximum safety in all cutting.
High performance 1/8 inch HP combo wheel (type 27) will grind like a grinding wheel yet continue to perform cutting and notching operations efficiently. Assures longest wheel life, fastest material removal and maximum safety in all cutting.
High performance 1/4 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life.
High performance 1/4 inch HP steel wheel (type 27) that grinds off metal faster. Smooth grinding with an aggressive, controlled bite, and has an extra long wheel life.
Flexcut flexible grinding wheel for angle grinders is the first flexible grinding wheel to combine grinding and sanding into one cost efficient operation. For use on all metals: steel, stainless, cast iron, aluminum, etc.
Flexcut flexible grinding wheel for angle grinders is the first flexible grinding wheel to combine grinding and sanding into one cost efficient operation. For use on all metals: steel, stainless, cast iron, aluminum, etc.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.