STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X 1 IN X 1 IN, ALUMINUM OXIDE, 60/80 GRIT
STRAIGHT GRINDING WHEEL, TYPE 1, 8 IN X 1 IN X 1 IN, ALUMINUM OXIDE, 60/80 GRIT
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 8 x 1 x 1 inches and maximum RPM is 3,600.
Technical Specs
Item Straight Grinding Wheel
Connector Size 1 in
Grit 60, 80
Overall Thickness 1 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Type Type 1
Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in
Grade Medium
Colour Brown
Abrasive Material Aluminum Oxide
Connector Type Unthreaded Hole
Overall Diameter 8 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Wheel Hardness Not Rated
Maximum Operating Speed 3,600 RPM
Series 57A
Bond Type Vitrified