!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL,GEMINI, G36 8X1X1",T01

WHEEL,GEMINI, G36 8X1X1",T01

NORTON

WHEEL,GEMINI, G36  8X1X1",T01 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
WHEEL,GEMINI, G36 8X1X1",T01

WHEEL,GEMINI, G36 8X1X1",T01

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.77 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN88286
  • Mfr. Model # 7660788286
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 1385
  • Shipping Weight 4.18 lbs

Product Details

Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 8 x 1 x 1 inches and maximum RPM is 3,600.

Technical Specs

  • ItemBench and Pedestal Wheels
  • Connector Size1 in
  • Grit36
  • Overall Thickness1 in
  • Primary Material Application300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Carbide, Cast Iron, Copper, Ductile Iron, Grey Iron, Hard Carbon Steel, Soft Carbon Steel, Super Alloys, Titanium, Tool Steel
  • Wheel HardnessP
  • Maximum Operating Speed3,600 RPM
  • GradeCoarse
  • ColourBrown
  • Abrasive Material Aluminum Oxide
  • Connector Type Arbor
  • Overall Diameter 8 in
  • Compatible Tool Type Bench Grinder, Pedestal Grinder
  • Specification COARSE ALUNDUM
  • Wheel Type Type 1
  • Series Gemini
  • Bond Type Resin

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list