WHEEL,GEMINI, G60 6X3/4X1",T01
WHEEL,GEMINI, G60 6X3/4X1",T01
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Gemini aluminum oxide medium bench and pedestal wheel with heavy-duty vitrified bond delivers consistent performance at competitive prices. Features a grey aluminum oxide for steel. Size 6 x 3/4 x 1 inches and maximum RPM is 4,140.
Technical Specs
Item Pedestal Wheel
Connector Size 3/4 in
Grit 60
Overall Thickness 1 in
Primary Material Application Steel
Maximum Operating Speed 4,140 RPM
Grade Medium
Colour Brown
Abrasive Material Aluminum Oxide
Connector Type Unthreaded Hole
Overall Diameter 6 in
Compatible Tool Type Bench Grinder, Pedestal Grinder
Wheel Type Type 1
Series Gemini Alundum
Bond Type Resin
Related Products
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.16
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.22
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.46
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$195.43
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.66
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.53
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.46
/ EACH