!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
System of Measurement
Outside Diameter
Inside Diameter
Wall Thickness
Overall Length
Colour
Stripe Colour
Clarity
Hardness
Flexibility
Bend Radius
Fitting Compatibility
Maximum Operating Temperature
Maximum Operating Pressure
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air & Water Polyethylene Tubing

https://catalogue.grainger.ca/?hybris=true

 147  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 500 FT L, WHITE, 90 PSI, ½ IN OUTSIDE DIAMETER, 0.375 IN ID
  • Item # FAR360-8-500
  • Mfr. Model # 361-8-500
  • EHC: EHC :
  • This FDA-certified polyethylene tubing is 500 feet long with a wall thickness of 0.062 inches. It has a 3/8-inch inside diameter and a 1/2-inch outside diameter. Its operating temperature is -40 Degrees F to 160 Degrees F, with a maximum operating pressure of 90 PSI. This tubing is used in beverage, soda-transfer, air, and water-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, BLUE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID
  • Item # FAR360-6BLU100
  • Mfr. Model # 361-6BLU-100
  • EHC: EHC :
  • This blue, FDA-certified polyethylene tubing is 100 feet long with a wall thickness of 0.062 inches. It has a 1/4-inch inside diameter and a 3/8-inch outside diameter. Its operating temperature is -40 Degrees F to 160 Degrees F, with a maximum operating pressure of 100 PSI. This tubing is used in beverage, soda-transfer, air, and water-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 500 FT L, BLACK, 90 PSI, ½ IN OUTSIDE DIAMETER, 0.375 IN ID
  • Item # FAR360-8BLK500
  • Mfr. Model # 361-8BLK-500
  • EHC: EHC :
  • This black, FDA-certified polyethylene tubing is 500 feet long with a wall thickness of 0.062 inches. It has a 3/8-inch inside diameter and a 1/2-inch outside diameter. Its operating temperature is -40 Degrees F to 160 Degrees F, with a maximum operating pressure of 90 PSI. This tubing is used in beverage, soda-transfer, air, and water-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 500 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 130 PSI, 5/16 IN OUTSIDE DIAMETER, 0.187 IN ID
  • Item # FAR360-5-100
  • Mfr. Model # 361-5-100
  • EHC: EHC :
  • Low density polyethylene tubing, 5/16 inch outside diameter. Manufactured from F.D.A. approved resins. It has very low moisture absorption. Fungus resistant, non-corrosive and highly resistant to stress crack. Suitable for air and water applications

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1677
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • USA SEALING
  • TUBING, CLEAR, 1/4 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 10 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT3377
  • Mfr. Model # ZUSA-HT-3377
  • EHC: EHC :
  • This FDA-certified, clear polyethylene tubing is 10-feet long with a tube bend radius of 1 5/8 inch and a wall thickness of 1/8 inch. The inside diameter is 1/4-inch and the outside diameter is 1/2 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 340 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID
  • Item # FAR360-6-100P
  • Mfr. Model # 361-6-100P
  • EHC: EHC :
  • This tubing meets the standards for FDA, has a length of 100 feet, a maximum operating pressure of 100 psi and is designed for the following applications: air, beverage, soda transfer, water. It is white, has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to corrosion, crack, fungus and is made of polyethylene. In addition, it has ⅜ inch outside diameter, 0.25 inch inside diameter, with an imperial system of measurement, with 0.062 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1677
  • USA SEALING
  • TUBING, CLEAR, 1/2 IN INSIDE DIA, 5/8 IN OUTSIDE DIA, 5 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT3415
  • Mfr. Model # ZUSA-HT-3415
  • EHC: EHC :
  • This FDA-certified, clear polyethylene tubing is five-feet long with a tube bend radius of two inches and a wall thickness of 1/16 inch. The inside diameter is 1/2 inch and the outside diameter is 5/8 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: VALUE-TUBE, LLDPE, WHITE, 6 MM OUTSIDE DIAMETER, 4 MM INSIDE DIA
  • Item # WWG2LZR1
  • Mfr. Model # PE06MANA
  • EHC: EHC :
  • This tubing meets the standards for FDA, has a length of 100 feet, a maximum operating pressure of 150 psi @ 75 Degrees F and is designed for the following applications: air, lubricant, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is made of LLDPE. In addition, it has 6 mm outside diameter, 4 mm inside diameter, with a metric system of measurement, with 1 mm wall thickness, and Shore A 98 hardness. This tubing is for use with gas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • TUBING, CLEAR, 3/8 IN INSIDE DIA, 1/2 IN OUTSIDE DIA, 25 FT, 45D, POLYETHYLENE
  • Item # USSZUSA-HT3347
  • Mfr. Model # ZUSA-HT-3347
  • EHC: EHC :
  • This FDA-certified, clear polyethylene tubing is 25 feet long with a tube bend radius of 1 5/8 inches and a wall thickness of 1/16 inch. The inside diameter is 3/8 inch and the outside diameter is 1/2 inch. Its operating temperature is -85 Degrees F to 140 Degrees F, with a maximum operating pressure of 290 PSI. This tubing is used in air, chemical, water, food and beverage-based applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: SYNFLEX, POLYETHYLENE, BLACK, ¼ IN OUTSIDE DIA, 5/32 IN ID, AIR, SYNFLEX
  • Item # WWG2LZP5
  • Mfr. Model # 1219-440F3
  • EHC: EHC :
  • This tubing meets the standards for ASTM D635, 570, 746, 1238, 1505, 638, 2863, UL94, has a length of 250 feet, a maximum operating pressure of 464 psi and is designed for the following applications: air. It is black, has an operating temperature of -40 Degrees F to 176 Degrees F and is resistant to flame retardant and is made of polyethylene. In addition, it has ¼ inch OD, 5/32 inch ID, with an inch system of measurement, with 0.04 inch wall thickness, and Shore D 45 hardness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TUBING: VALUE-TUBE, LLDPE, WHITE, ⅜ IN OUTSIDE DIA, ¼ IN INSIDE DIAMETER
  • Item # WWG4HM15
  • Mfr. Model # PE38-NA
  • EHC: EHC :
  • This tubing meets the standards for FDA, has a length of 100 feet, a maximum operating pressure of 150 psi @ 75 Degrees F and is designed for the following applications: air, lubricant, water. It is white, has an operating temperature of -50 Degrees F to 140 Degrees F, is made of LLDPE. In addition, it has ⅜ inch outside diameter, ¼ inch inside diameter, with an inch system of measurement, with 0.06 inch wall thickness, and Shore A 98 hardness. This tubing is for use with gas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list