TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 130 PSI, 5/16 IN OUTSIDE DIAMETER, 0.187 IN ID
TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 130 PSI, 5/16 IN OUTSIDE DIAMETER, 0.187 IN ID
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Low density polyethylene tubing, 5/16 inch outside diameter. Manufactured from F.D.A. approved resins. It has very low moisture absorption. Fungus resistant, non-corrosive and highly resistant to stress crack. Suitable for air and water applications
Technical Specs
Item Tubing
Colour White
Inside Diameter 0.187 in
Maximum Operating Pressure 130 psi
Outside Diameter 5/16 in
Resistance Properties Corrosion Resistant, Crack Resistant, Fungus Resistant
Wall Thickness 0.062 in
Clarity Opaque
System of Measurement Imperial
Minimum Operating Temperature -40 Degrees F
Application Air, Beverage, Soda Transfer, Water
Food Application Beverage
Material Polyethylene
Maximum Operating Temperature 160 Degrees F
Overall Length 100 ft
Standards FDA
Food and Beverage Compatibility Soda
Flexibility Flexible
Tube Form Coil
Country of Origin Canada
(subject to change)