TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 500 FT L, BLACK, 90 PSI, ½ IN OUTSIDE DIAMETER, 0.375 IN ID
TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 500 FT L, BLACK, 90 PSI, ½ IN OUTSIDE DIAMETER, 0.375 IN ID
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black, FDA-certified polyethylene tubing is 500 feet long with a wall thickness of 0.062 inches. It has a 3/8-inch inside diameter and a 1/2-inch outside diameter. Its operating temperature is -40 Degrees F to 160 Degrees F, with a maximum operating pressure of 90 PSI. This tubing is used in beverage, soda-transfer, air, and water-based applications.
Technical Specs
Item Tubing
Colour Black
Inside Diameter 0.375 in
Maximum Operating Pressure 90 psi
Outside Diameter 1/2 in
Resistance Properties Corrosion Resistant, Crack Resistant, Fungus Resistant
Wall Thickness 0.062 in
Clarity Opaque
System of Measurement Imperial
Application Air, Beverage, Soda Transfer, Water
Food Application Beverage
Material Polyethylene
Maximum Operating Temperature 160 Degrees F
Overall Length 500 ft
Standards FDA
Food and Beverage Compatibility Soda
Flexibility Flexible
Minimum Operating Temperature -40 Degrees F
Country of Origin Canada
(subject to change)