!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: POLYETHYLENE, LLDPE, WHITE, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

TUBING: POLYETHYLENE, LLDPE, WHITE, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

STENNER

TUBING: POLYETHYLENE, LLDPE, WHITE, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYETHYLENE, LLDPE, WHITE, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

TUBING: POLYETHYLENE, LLDPE, WHITE, ¼ IN OUTSIDE DIA, 5/32 IN INSIDE DIAMETER

STENNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2MWF3
  • Mfr. Model # AK4002W
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemTubing
  • ColourWhite
  • Inside Diameter5/32 in
  • Jacket MaterialNo Jacket
  • Material Trade NamePolyethylene
  • Maximum Operating Temperature125 Degrees F
  • Overall Length20 ft
  • PEX Copper Tube Size1/4 in
  • ReinforcementNot Reinforced
  • Food and Beverage CompatibilityBeer, Dextrose, Distilled Water, Fructose, Glycerin, Milk, Potable Water, Salt Water, Vinegar
  • AutoclavableNo
  • ClarityOpaque
  • Stripe ColourNo Stripe
  • Tube FormCoil
  • Flow ApplicationDrain Lines, Food Processing, Laboratories, Pneumatic Tooling, Process Control Plant, Water Lines
  • Minimum Operating Temperature33 Degrees F
  • Application Water
  • Hardness Shore D 50
  • Jacket Colour No Jacket
  • Material LLDPE
  • Maximum Operating Pressure 100 psi
  • Outside Diameter 1/4 in
  • Peristaltic Pump Compatible No
  • Resistance Properties Crack Resistant
  • Wall Thickness 0.04 in
  • Chemical Compatibility Acetic Acid 10%, Calcium Chloride, Freon 12, Hydrogen Peroxide, Iodine, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
  • Bend Radius 2 in
  • Flexibility Semi-Flexible
  • System of Measurement Inch
  • Vacuum Rated Not Rated for Vacuum
  • For Fluid Type Chemicals, Oil, Soaps, Solvents
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list