!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID

TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID

FAIRVIEW

TUBING, -40 °  F TO 160 °  F, POLYETHYLENE, 100 FT L, WHITE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID

TUBING, -40 ° F TO 160 ° F, POLYETHYLENE, 100 FT L, WHITE, 100 PSI, ⅜ IN OUTSIDE DIAMETER, 0.25 IN ID

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FAR360-6-100P
  • Mfr. Model # 361-6-100P
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1677
  • Shipping Weight 2.5 lbs

Product Details

This tubing meets the standards for FDA, has a length of 100 feet, a maximum operating pressure of 100 psi and is designed for the following applications: air, beverage, soda transfer, water. It is white, has an operating temperature of -40 Degrees F to 160 Degrees F and is resistant to corrosion, crack, fungus and is made of polyethylene. In addition, it has ⅜ inch outside diameter, 0.25 inch inside diameter, with an imperial system of measurement, with 0.062 inch wall thickness.

Technical Specs

  • ItemTubing
  • ColourWhite
  • Inside Diameter0.25 in
  • Maximum Operating Pressure100 psi
  • Outside Diameter3/8 in
  • Resistance PropertiesCorrosion Resistant, Crack Resistant, Fungus Resistant
  • Wall Thickness0.062 in
  • ClarityOpaque
  • System of MeasurementImperial
  • Minimum Operating Temperature-40 Degrees F
  • Application Air, Beverage, Soda Transfer, Water
  • Food Application Beverage
  • Material Polyethylene
  • Maximum Operating Temperature 160 Degrees F
  • Overall Length 100 ft
  • Standards FDA
  • Food and Beverage Compatibility Soda
  • Flexibility Flexible
  • Tube Form Coil
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list