TUBING, -40 ° F TO 250 ° F, POLYETHYLENE, 100 FT L, WHITE, 250 PSI, ½ IN OUTSIDE DIAMETER, 0.375 IN ID
TUBING, -40 ° F TO 250 ° F, POLYETHYLENE, 100 FT L, WHITE, 250 PSI, ½ IN OUTSIDE DIAMETER, 0.375 IN ID
FAIRVIEW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This high-density polyethylene tubing measures 100 feet x 1/2 inches diameter. It has a maximum pressure of 250 PSI and a temperature range of -40 to 250℉.
Technical Specs
Item Tubing
Colour White
Inside Diameter 0.375 in
Maximum Operating Pressure 250 psi
Outside Diameter 1/2 in
Resistance Properties Corrosion Resistant, Crack Resistant, Fungus Resistant
Wall Thickness 0.062 in
Clarity Opaque
System of Measurement Imperial
Minimum Operating Temperature -40 Degrees F
Application Air, Beverage, Soda Transfer, Water
Food Application Beverage
Material Polyethylene
Maximum Operating Temperature 250 Degrees F
Overall Length 100 ft
Standards FDA
Food and Beverage Compatibility Soda
Flexibility Flexible
Tube Form Coil
Country of Origin Canada
(subject to change)
Alternate Products
USA SEALING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.83
/ each