!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Wheel Diameter
Reach
Duty
Horsepower
Variable Speed
Max. Speed
Switch Type
Air Inlet
Spindle Thread Size
Overall Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Air-Powered Angle Grinders

Air-powered angle grinders rotate grinding wheels to remove surface material or rotate cut-off wheels to cut through material. Their head is set at a right angle to the tool body, making them more compact than vertical grinders and allowing for better visibility of the wheel and the work surface. Grinders with side handles allow a two-handed grip to improve stability and control. Angle grinders are commonly used to grind welds, prepare metal and concrete surfaces, bevel cutting tools and material edges, cut metal plates and pipe, and polish concrete, stone, and metal. These tools run on compressed air and are typically lighter than corded or cordless grinders to help reduce operator fatigue during extended use. They contain few moving parts, so they tend to run cool and have a long lifespan.

https://catalogue.grainger.ca/?hybris=true

 81  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • INGERSOLL RAND
  • ANGLE GRINDER, 5 IN WHEEL DIAMETER, 0.9 HORSEPOWER, 12,000 RPM MAXIMUM SPEED, HEAVY DUTY
  • Item # IRG345MAX
  • Mfr. Model # 345MAX
  • EHC: EHC :
  • 5 inch pneumatic grinder. MAX series angle grinders deliver increased power, metal removal, and operator comfort. Powerful 0.88 HP, 12,000 RPM motor provides plenty of power to handle tough metal removal jobs. Internal governor maximizes the speed under load, increasing the rate of material removal. Lower weight and enhanced grip design enables extended usage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1566
  • CHICAGO PNEUMATIC
  • ANGLE GRINDER, 7 IN WHEEL DIAMETER, 1.3 HORSEPOWER, 7,500 RPM MAXIMUM SPEED, HEAVY DUTY
  • Item # CNPCP857
  • Mfr. Model # CP857
  • EHC: EHC :
  • Heavy-duty 7 inch angle grinder. For cleaning, deburring, blending and smoothing applications at shipyards, foundries, refineries, fabrication shops and power plants. Features: lock-off lever, aluminum alloy housing, lightweight, spiral bevel gearing in a

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1566
  • CHICAGO PNEUMATIC
  • ANGLE GRINDER, 6 IN WHEEL DIAMETER, 2.4 HORSEPOWER, 10,000 RPM MAXIMUM SPEED
  • Item # CNPCP3650-100AB6VK
  • Mfr. Model # CP3650-100AB6VK
  • EHC: EHC :
  • Pneumatic Angle Grinder, Industrial Duty, Angle, Free Speed 10,000, Wheel Dia. 6 In., Spindle Size 5/8 In.-11, 2.3 HP, 68.0 CFM @ Full Load, Air Inlet 3/8 In., Required Pressure 90 PSI, Min. Hose Size 3/8 In., Overall Length 9.4 In., Aluminum Handle Mater

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1566
  • CHICAGO PNEUMATIC
  • ANGLE GRINDER, 7 IN WHEEL DIAMETER, 2.8 HORSEPOWER, 7,700 RPM MAXIMUM SPEED, HEAVY DUTY
  • Item # CNPCP3850-77AB7V
  • Mfr. Model # CP3850-77AB7V
  • EHC: EHC :
  • Pneumatic Angle Grinder, Industrial Duty, Angle, Free Speed 7,700, Wheel Dia. 7 In., Spindle Size 5/8 In.-11, 2.8 HP, 17.5 Average CFM @ 15 Second Run Time, 69.0 CFM @ Full Load, Air Inlet 1/2 In., Required Pressure 90 PSI, Min. Hose Size 1/2 In., Overall

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1566
  • SPEEDAIRE
  • AIR GRINDER KIT, 3 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 16,000 RPM MAXIMUM SPEED, MEDIUM DUTY
  • Item # GGF12V733
  • Mfr. Model # 12V733
  • EHC: EHC :
  • Air Grinder Kit, Industrial Duty, Free Speed 16,000 rpm, Wheel Dia. 3 In., Spindle Size 1/4 In.-20, 0.4 HP, 3.5 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Air Inlet 1/4 In., Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 5.7 In., Composite Handle Material, Variable Speed Yes, Handle Exhaust, Trigger Throttle, Includes 3 In. Backing Pad, Fine Disc, Medium Disc, Prep Disc, (30) 3 In. Sanding Discs(#80*10, #100*10,#120*10), C-Spanner Wrench

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1565
  • INGERSOLL RAND
  • ANGLE GRINDER, INDUSTRIAL DUTY, SAFETY LOCKING LEVER, 9000 RPM, 90 CFM, 9 1/4 IN, 3/8 IN, COMPOSITE
  • Item # IRGM2A090RP95
  • Mfr. Model # M2A090RP95
  • EHC: EHC :
  • This industrial duty angle grinder has a free speed of 9,000 RPM and a required pressure of 90 CFM. It has a wheel diameter of five inches, a safety locking lever, and a handle made of composite. It has an overall length of 9 1/4 inches, a spindle size of 1/4-inch, and a minimum hose size of 3/8 inches. Its wheel diameter is five inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list