ANGLE GRINDER, 7 IN WHEEL DIAMETER, 1.3 HORSEPOWER, 7,500 RPM MAXIMUM SPEED, HEAVY DUTY
ANGLE GRINDER, 7 IN WHEEL DIAMETER, 1.3 HORSEPOWER, 7,500 RPM MAXIMUM SPEED, HEAVY DUTY
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-duty 7 inch angle grinder. For cleaning, deburring, blending and smoothing applications at shipyards, foundries, refineries, fabrication shops and power plants. Features: lock-off lever, aluminum alloy housing, lightweight, spiral bevel gearing in a
Technical Specs
Item Angle Grinder
Horsepower 1.3 hp
Max. Speed 7,500 RPM
Air Inlet Connection Size 3/8 in
Air Inlet Type NPT
Spindle Thread Size 5/8"-11
Duty Heavy Duty
Number of Speed Settings 1
Switch Type Lever
Vibration Level 3.9 m/sq sec
Anti-Vibration Technology Without Anti-Vibration Technology
Power Source Air Powered
Air Pressure 90 psi
Air Consumption 24 cfm
Grip Style Barrel Grip
Head Type Flathead
Overall Length 13 1/8 in
Housing Material Aluminum
Tool Weight 6.2 lb
Handle Material Aluminum
Wheel Diameter 7 in
For Wheel Type Type 27
Air Inlet 3/8 in NPT Female
Air Inlet Gender Female
Lever Type Lever
Reach Extended Reach
Variable Speed Variable Speed
Includes Side Handle, Wheel Guard
Switch Location Bottom
Anti-Kickback Clutch Type None
Throttle Type Lever
Min. Hose Size 3/8 in
Anti-Restart Technology Without Anti-Restart Technology
Exhaust Location Front
Grinder Type Type 27
Grinder Orientation Angle
Grip Material Aluminum
Dust Management Dust Guard
Standards ISO-28927-1
Country of Origin Japan
(subject to change)
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.58
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.18
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.04
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.97
/ EACH