!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 22,000 RPM MAXIMUM SPEED

ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 22,000 RPM MAXIMUM SPEED

CHICAGO PNEUMATIC

ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 22,000 RPM MAXIMUM SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 22,000 RPM MAXIMUM SPEED

ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 22,000 RPM MAXIMUM SPEED

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7500D
  • Mfr. Model # CP7500D
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1565
  • Shipping Weight 1.9 lbs

Technical Specs

  • ItemAngle Grinder
  • Horsepower0.2 hp
  • Max. Speed22,000 RPM
  • Air Inlet Connection Size1/4 in
  • Air Inlet TypeNPT
  • Spindle Thread Size3/8"-24
  • DutyMedium Duty
  • Number of Speed Settings1
  • Lock-Off SwitchWith Lock-Off Switch
  • Switch LocationTop
  • Anti-Kickback Clutch TypeNone
  • Throttle TypeLever
  • Min. Hose Size3/8 in
  • Anti-Restart TechnologyWithout Anti-Restart Technology
  • Exhaust LocationSide
  • Grinder TypeAngle
  • Grinder OrientationAngle
  • Grip MaterialRubber
  • Dust ManagementDust Guard
  • StandardsISO-28927-1
  • Wheel Diameter 2 in
  • For Wheel Type Type 27
  • Air Inlet 1/4 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Safety
  • Reach Compact
  • Variable Speed Variable Speed
  • Includes Cut-Off Tool Adapter, Handle Grip, Wheel Guard
  • Switch Type Lever
  • Vibration Level 19.9 m/sq sec
  • Anti-Vibration Technology Without Anti-Vibration Technology
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 8 cfm
  • Grip Style Barrel Grip
  • Head Type Flathead
  • Overall Length 5 1/2 in
  • Housing Material Aluminum
  • Tool Weight 1.2 lb
  • Handle Material Cast Aluminum, Rubber
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list