!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR GRINDER KIT, 3 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 16,000 RPM MAXIMUM SPEED, MEDIUM DUTY

AIR GRINDER KIT, 3 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 16,000 RPM MAXIMUM SPEED, MEDIUM DUTY

SPEEDAIRE

AIR GRINDER KIT, 3 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 16,000 RPM MAXIMUM SPEED, MEDIUM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR GRINDER KIT, 3 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 16,000 RPM MAXIMUM SPEED, MEDIUM DUTY

AIR GRINDER KIT, 3 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 16,000 RPM MAXIMUM SPEED, MEDIUM DUTY

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $276.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF12V733
  • Mfr. Model # 12V733
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 1565
  • Shipping Weight 4.3 lbs

Product Details

Air Grinder Kit, Industrial Duty, Free Speed 16,000 rpm, Wheel Dia. 3 In., Spindle Size 1/4 In.-20, 0.4 HP, 3.5 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Air Inlet 1/4 In., Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 5.7 In., Composite Handle Material, Variable Speed Yes, Handle Exhaust, Trigger Throttle, Includes 3 In. Backing Pad, Fine Disc, Medium Disc, Prep Disc, (30) 3 In. Sanding Discs(#80*10, #100*10,#120*10), C-Spanner Wrench

Technical Specs

  • ItemAngle Grinder Kit
  • Horsepower0.5 hp
  • Air Inlet1/4 in NPT Female
  • Air Inlet GenderFemale
  • Lever TypeTrigger
  • ReachCompact
  • Variable SpeedVariable Speed
  • Minimum Speed16,000 RPM
  • Lock-On SwitchWithout Lock-On Switch
  • Switch TypeLever
  • Tether StyleNot Tether Capable
  • Anti-Kickback Clutch TypeNone
  • Throttle TypeTrigger
  • Material ApplicationNylon, Steel
  • Min. Hose Size3/8 in
  • Anti-Restart TechnologyWithout Anti-Restart Technology
  • Grip StylePistol Grip
  • Head TypeStandard Head
  • Overall Length5 3/4 in
  • Housing MaterialComposite
  • Dust ManagementNone
  • Handle MaterialComposite
  • Wheel Diameter 3 in
  • Max. Speed 16,000 RPM
  • Air Inlet Connection Size 3/8 in
  • Air Inlet Type NPT
  • Spindle Thread Size 1/4"-20
  • Duty Medium Duty
  • Number of Speed Settings Continuous
  • Includes 3 in Backing Pad, C-Spanner Wrench, Fine Disc, Medium Disc, Prep Disc, (30) 3 in Sanding Discs (#80*10, #100*10, #120*10)
  • Lock-Off Switch Without Lock-Off Switch
  • Switch Location Top
  • Vibration Level 2.8 m/sq sec
  • Anti-Vibration Technology Without Anti-Vibration Technology
  • Brake Type None
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 4 cfm
  • Grinder Type Angle
  • Grinder Orientation Angle
  • Grip Material Composite
  • Dust Sealed Switch No Dust Sealed Switch
  • Tool Weight 1.5 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list