!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 3,500 RPM MAXIMUM SPEED, 11 IN OVERALL L

ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 3,500 RPM MAXIMUM SPEED, 11 IN OVERALL L

SPEEDAIRE

ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 3,500 RPM MAXIMUM SPEED, 11 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 3,500 RPM MAXIMUM SPEED, 11 IN OVERALL L

ANGLE GRINDER, 4 IN WHEEL DIAMETER, 0.5 HORSEPOWER, 3,500 RPM MAXIMUM SPEED, 11 IN OVERALL L

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $470.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG22EW13
  • Mfr. Model # 22EW13
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.58 lbs

Technical Specs

  • ItemAngle Grinder
  • Horsepower0.5 hp
  • Air Inlet1/4 in NPT Female
  • Air Inlet GenderFemale
  • Lever TypeSafety Throttle Lever
  • ReachStandard Reach
  • Variable SpeedVariable Speed
  • Minimum Speed0 RPM
  • Lock-On SwitchWithout Lock-On Switch
  • Switch TypeLever
  • Guard AdjustmentTooled Adjustable
  • Anti-Kickback Clutch TypeNone
  • Throttle TypeSafety Lever
  • Material ApplicationSteel, Wood
  • Min. Hose Size3/8 in
  • Anti-Restart TechnologyWith Anti-Restart Technology
  • Exhaust LocationRear
  • Head TypeStandard Head
  • Overall Length11 in
  • Guard MaterialComposite
  • Dust Sealed SwitchNo Dust Sealed Switch
  • Tool Weight2.6 lb
  • Wheel Diameter 4 in
  • Max. Speed 3,500 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Spindle Thread Size M6x1
  • Duty Medium Duty
  • Number of Speed Settings Continuous
  • Includes Handle, Rubber Eraser Wheels, (2) Black Strip Wheels, (3) Adapters, (3) Screws, (3) Washers, (3) Wire Brush
  • Lock-Off Switch With Lock-Off Switch
  • Switch Location Top
  • Vibration Level 4.4 m/sq sec
  • Anti-Vibration Technology Without Anti-Vibration Technology
  • Brake Type None
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 15 cfm
  • Grip Style Barrel Grip
  • Grinder Orientation Angle
  • Grip Material Aluminum, Rubber
  • Housing Material Aluminum
  • Dust Management None
  • Handle Material Aluminum
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list