!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.5 HORSEPOWER, 12,000 RPM MAXIMUM SPEED

ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.5 HORSEPOWER, 12,000 RPM MAXIMUM SPEED

CHICAGO PNEUMATIC

ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.5 HORSEPOWER, 12,000 RPM MAXIMUM SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.5 HORSEPOWER, 12,000 RPM MAXIMUM SPEED

ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.5 HORSEPOWER, 12,000 RPM MAXIMUM SPEED

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,147.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3550120AB45
  • Mfr. Model # CP3550-120AB45
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • ItemAngle Grinder
  • Horsepower1.5 hp
  • Max. Speed12,000 RPM
  • Air Inlet Connection Size3/8 in
  • Air Inlet TypeNPT
  • Spindle Thread Size5/8"-11
  • DutyHeavy Duty
  • Number of Speed Settings1
  • Switch TypeLever
  • Guard AdjustmentToolless Adjustable
  • Anti-Kickback Clutch TypeNone
  • Throttle TypeLever
  • Min. Hose Size1/2 in
  • Anti-Restart TechnologyWithout Anti-Restart Technology
  • Exhaust LocationRear
  • Grinder TypeAngle
  • Grinder OrientationAngle
  • Grip MaterialComposite
  • Dust ManagementDust Guard
  • StandardsEN ISO 11148-7:2012, ISO-15744, ISO-28927-1
  • Wheel Diameter 4 1/2 in
  • For Wheel Type Type 2, Type 27, Type 28
  • Air Inlet 3/8 in NPT Female
  • Air Inlet Gender Female
  • Lever Type Safety Lever
  • Reach Standard Reach
  • Variable Speed No Variable Speed
  • Includes Side Handle, Wheel Guard
  • Switch Location Bottom
  • Vibration Level 7.5 m/sq sec
  • Anti-Vibration Technology Without Anti-Vibration Technology
  • Power Source Air Powered
  • Air Pressure 90 psi
  • Air Consumption 56 cfm
  • Grip Style Barrel Grip
  • Head Type Flathead
  • Overall Length 10 in
  • Housing Material Composite
  • Tool Weight 4.2 lb
  • Handle Material Composite
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list