!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Stripping Capacity - Solid Wire
Stripping Capacity- Cable
Stripping Capacity- Stranded Wire
Type
For Wire/Cable Type
Cutting Capacities
Handle Style
Insulated
Voltage Rating
Adjustment Mechanism
Application
Blade Material
Body Material
Features

Wire and Cable Strippers

https://catalogue.grainger.ca/?hybris=true

230 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLEIN TOOLS
  • WIRE STRIPPER, 22 TO 8 AWG, 8½ IN OVERALL L, CRIMP/CUT, STANDARD CUSHION GRIP, 26 TO 10 AWG
  • Item # KLN1001
  • Mfr. Model # 1001
  • EHC: EHC :
  • 8-3/4 inch all purpose electrician's tool. 2 wire cutters. Strips # 8-18 AWG solid wire or 10-22 AWG stranded wire. Cuts bolt sizes 6-32, 8-32, 10-32, 10-24, and 4-40. Pivot nut adjusts tension, left/right-handed wire looping holes. Easy-to-read markings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 374
  • KLEIN TOOLS
  • WIRE STRIPPER, 6¼ IN OVERALL L, STANDARD CUSHION GRIP, 26 AWG TO 16 AWG, 6 TO 8 IN, 11046
  • Item # KLN11046
  • Mfr. Model # 11046
  • EHC: EHC :
  • 6 inch wire stripper/cutter. Stranded wire sizes 16-26. Strippers gauge, cut, strip and loop wire. Spring-loaded, self-opening action. Strong, hardened steel with precision ground stripping holes. Clear gauge markings on both sides. Black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 374
  • KLEIN TOOLS
  • WIRE STRIPPER, 18 AWG TO 10 AWG, 6¼ IN OVERALL L, STANDARD CUSHION GRIP, 6 TO 8 IN, 11045
  • Item # KLN11045
  • Mfr. Model # 11045
  • EHC: EHC :
  • 6 inch wire stripper/cutter. Solid wire sizes 10-18. Strippers gauge, cut, strip and loop wire. Spring-loaded, self-opening action. Strong, hardened steel with precision ground stripping holes. Clear gauge markings on both sides. Black oxide finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 374
  • KLEIN TOOLS
  • CURVED WIRE STRIPPER, 30 TO 20 AWG, 7⅛ IN OVERALL L, STANDARD CUSHION GRIP, STEEL, 6 TO 8 IN
  • Item # KLN11057
  • Mfr. Model # 11057
  • EHC: EHC :
  • 7-1/8 inch Klein-Kurve wire stripper/cutter. Serrated nose for strong gripping. Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire. Coil spring provides fast self-opening action. Narrow nose for access to tight places.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 373
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list