WIRE STRIPPER, 6¼ IN OVERALL L, STANDARD CUSHION GRIP, 26 AWG TO 16 AWG, 6 TO 8 IN, 11046
WIRE STRIPPER, 6¼ IN OVERALL L, STANDARD CUSHION GRIP, 26 AWG TO 16 AWG, 6 TO 8 IN, 11046
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
6 inch wire stripper/cutter. Stranded wire sizes 16-26. Strippers gauge, cut, strip and loop wire. Spring-loaded, self-opening action. Strong, hardened steel with precision ground stripping holes. Clear gauge markings on both sides. Black oxide finish.
Technical Specs
- ItemWire Stripper
- TypeCombination Wire and Cable Strippers
- Cutting Capacities26 to 16 AWG (Stranded)
- Grip StyleStandard Cushion
- InsulatedNot Insulated
- Body MaterialSteel
- Maximum Wire/Cable Diameter16 ga
- Overall Length6 1/4 in
- Weight4.3 oz
- Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
- For Wire/Cable Type Stranded Wire
- Handle Style Standard
- Adjustment Mechanism None
- Application Cutting, Looping, Stripping
- Features Spring Loaded Action for Self Opening
- Minimum Wire/Cable Diameter 26 ga
- Tether Ready Not Tether Ready
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.53
/ EACH
-
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.84
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.87
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.95
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.21
/ EACH
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.68
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.62
/ EACH