!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE STRIPPER, 26 TO 16 AWG, 6 IN OVERALL L, CUT, STANDARD CUSHION GRIP, STAINLESS STEEL, 6 TO 8 IN

WIRE STRIPPER, 26 TO 16 AWG, 6 IN OVERALL L, CUT, STANDARD CUSHION GRIP, STAINLESS STEEL, 6 TO 8 IN

GREENLEE

WIRE STRIPPER, 26 TO 16 AWG, 6 IN OVERALL L, CUT, STANDARD CUSHION GRIP, STAINLESS STEEL, 6 TO 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE STRIPPER, 26 TO 16 AWG, 6 IN OVERALL L, CUT, STANDARD CUSHION GRIP, STAINLESS STEEL, 6 TO 8 IN

WIRE STRIPPER, 26 TO 16 AWG, 6 IN OVERALL L, CUT, STANDARD CUSHION GRIP, STAINLESS STEEL, 6 TO 8 IN

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22PF05
  • Mfr. Model # 1917-SS
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 374
  • Shipping Weight 0.26 lbs

Product Details

This wire stripper has a length of 6 inch, plus it weighs 0.2 ounce and is not insulated. The handle has a standard style/type. It features low-profile lock, precision ground stripping holes. In addition, it is made of stainless steel, vinyl, and is not tether ready with a standard cushion grip. This wire stripper is designed for: cutting, stripping.

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Stranded Wire18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG
  • For Wire/Cable TypeSolid Wire
  • Handle StyleStandard
  • Adjustment MechanismNone
  • InsulatedNot Insulated
  • Blade MaterialStainless Steel
  • FeaturesLow-Profile Lock, Precision Ground Stripping Holes
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
  • Type Multi Functional Wire Strippers
  • Cutting Capacities 26 to 16 AWG
  • Grip Style Standard Cushion
  • Tool Functions Cut
  • Application Cutting, Stripping
  • Body Material Vinyl
  • Overall Length 6 in
  • Weight 0.2 oz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list