!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KATAPULT WIRE STRIPPER/CUTTER, 20 TO 8 AWG, 6⅝ IN OVERALL L, STANDARD CUSHION GRIP, CAST ALLOY

KATAPULT WIRE STRIPPER/CUTTER, 20 TO 8 AWG, 6⅝ IN OVERALL L, STANDARD CUSHION GRIP, CAST ALLOY

APPROVED VENDOR

KATAPULT WIRE STRIPPER/CUTTER, 20 TO 8 AWG, 6⅝ IN OVERALL L, STANDARD CUSHION GRIP, CAST ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KATAPULT WIRE STRIPPER/CUTTER, 20 TO 8 AWG, 6⅝ IN OVERALL L, STANDARD CUSHION GRIP, CAST ALLOY

KATAPULT WIRE STRIPPER/CUTTER, 20 TO 8 AWG, 6⅝ IN OVERALL L, STANDARD CUSHION GRIP, CAST ALLOY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN11063W
  • Mfr. Model # 11063W
  • UNSPSC # 23153100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

This katapult wire stripper/cutter has a length of 6⅝ inch, plus it weighs 12 ounce and is not insulated. The handle has a standard style/type. It features compound action stripping, grip and strip via single-action squeezing motion, tension loaded and more. In addition, it is made of cast alloy, cast alloy, and is not tether ready with a standard cushion grip. This katapult wire stripper/cutter is designed for: cutting, stripping.

Technical Specs

  • ItemKatapult Wire Stripper/Cutter
  • Stripping Capacity- Stranded Wire10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Adjustment MechanismNone
  • ApplicationCutting, Stripping
  • Body MaterialCast Alloy
  • Maximum Wire/Cable Diameter10 ga
  • Overall Length6 5/8 in
  • Weight12 oz
  • Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
  • Type Squeeze and Strip Wire Strippers
  • Cutting Capacities 20 to 8 AWG (Solid), 22 to 10 AWG (Stranded)
  • Grip Style Standard Cushion
  • Insulated Not Insulated
  • Blade Material Cast Alloy
  • Features Compound Action Stripping, Grip and Strip Via Single-Action Squeezing Motion, Tension Loaded Wire-Grip Holds the Cable While Retaining Cable Geometry
  • Minimum Wire/Cable Diameter 20 ga
  • Tether Ready Not Tether Ready

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list