!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPER, MANUAL, 6 TO 29 MM, 5¼ IN OVERALL L, PLAIN GRIP, LESS THAN 6 IN, 16 30 135 SB

CABLE STRIPPER, MANUAL, 6 TO 29 MM, 5¼ IN OVERALL L, PLAIN GRIP, LESS THAN 6 IN, 16 30 135 SB

KNIPEX

CABLE STRIPPER, MANUAL, 6 TO 29 MM, 5¼ IN OVERALL L, PLAIN GRIP, LESS THAN 6 IN, 16 30 135 SB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE STRIPPER, MANUAL, 6 TO 29 MM, 5¼ IN OVERALL L, PLAIN GRIP, LESS THAN 6 IN, 16 30 135 SB

CABLE STRIPPER, MANUAL, 6 TO 29 MM, 5¼ IN OVERALL L, PLAIN GRIP, LESS THAN 6 IN, 16 30 135 SB

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1630-135SB
  • Mfr. Model # 1630-135SB
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Change From Circular to Longitudinal, Self-Cocking Holding Lever

Technical Specs

  • ItemCable Stripper
  • TypeElectrical Cable Strippers
  • Cutting Capacities1 9/64 in
  • Adjustment MechanismManual
  • ApplicationDismantling
  • FeaturesChange From Circular to Longitudinal Cutting by Turning the Tool Body, Replaceable Blade, Spiral Cutting for Removing Intermediate Pieces
  • Minimum Wire/Cable Diameter6 mm
  • StandardsASTM
  • Weight120 g
  • Stripping Capacity- Cable 6 to 29 mm
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Grip Style Plain
  • Insulated Not Insulated
  • Body Material Plastic
  • Maximum Wire/Cable Diameter 29 mm
  • Overall Length 5 1/4 in
  • Tether Ready Not Tether Ready
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list