!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Watertight Locking-Blade Inlets

Watertight locking-blade inlets protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet applications like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.

https://catalogue.grainger.ca/?hybris=true

 6  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES
  • Item # HBLHBL2615SW
  • Mfr. Model # HBL2615SW
  • EHC: EHC :
  • This watertight flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, watertight, measures 2.267 inch depth, and includes closure cap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL303SS
  • Mfr. Model # HBL303SS
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant, watertight, measures 3.28 inch depth. This flanged locking inlet meets the standards for UL. It is silver, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT FLANGED LOCKING INLET, L14-30P, 30 A, 125/250V AC, 3 POLES
  • Item # HBLHBL2715SW
  • Mfr. Model # HBL2715SW
  • EHC: EHC :
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT FLANGED LOCKING INLET, L5-20P, 20 A, 125V AC, 2 POLES
  • Item # HBLHBL2315SW
  • Mfr. Model # HBL2315SW
  • EHC: EHC :
  • Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 87
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL303NM
  • Mfr. Model # HBL303NM
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, watertight. This flanged locking inlet meets the standards for UL. It is white, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT FLANGED LOCKING INLET, L21-30P, 30 A, 120/208V AC, 4 POLES
  • Item # WWG4CV71
  • Mfr. Model # HBL2815SW
  • EHC: EHC :
  • This watertight flanged locking inlet has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, watertight. This watertight flanged locking inlet meets the standards for CSA Type 4, 4X and Type 12, UL. It is grey/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list