!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERTIGHT FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES

WATERTIGHT FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES

WATERTIGHT FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $339.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2615SW
  • Mfr. Model # HBL2615SW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This watertight flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, watertight, measures 2.267 inch depth, and includes closure cap.

Technical Specs

  • ItemWatertight Flanged Locking Inlet
  • Flange MaterialPBT
  • IP RatingIP66
  • NEMA Enclosure Rating12, 4, 4X
  • Number of Blades3
  • PhaseSingle
  • Voltage Rating125V AC
  • Flange TypeFlanged
  • Horsepower Rating2 hp
  • Maximum Wire Size8 AWG
  • Overall Depth2.267 in
  • StandardsCSA Type 4, 4X and Type 12, UL Listed
  • Wire Connection TypeScrew Terminals
  • GradeGeneral Use
  • MarketIndustrial
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 30 A
  • Housing Colour Grey
  • Mount Type Flush
  • NEMA Plug Configuration L5-30P
  • Number of Poles 2
  • Resistance Properties Impact Resistant, Watertight
  • Wiring Style Standard
  • Grounding Grounded
  • Housing Material Thermoplastic
  • Minimum Wire Size 16 AWG
  • Shrouded Yes
  • UL 94 Flammability Rating V-0
  • Blade Material Brass
  • Includes Closure Cap
  • Maximum Operating Temperature 75 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list