!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS

FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS

FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $375.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL303SS
  • Mfr. Model # HBL303SS
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant, watertight, measures 3.28 inch depth. This flanged locking inlet meets the standards for UL. It is silver, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemFlanged Locking Inlet
  • Housing ColourSilver
  • Mount TypeFlush
  • NEMA Plug ConfigurationL5-30P
  • Number of Poles2
  • Resistance PropertiesCorrosion Resistant, Moisture Resistant, Watertight
  • Wiring StyleStandard
  • GroundingGrounded
  • Maximum Wire Size10 AWG
  • Overall Depth3.28 in
  • StandardsUL Listed
  • Wire Connection TypeScrew Terminals
  • GradeMarine
  • Minimum Operating Temperature-40 Degrees C
  • Current Rating 30 A
  • IP Rating IP56
  • NEMA Enclosure Rating 12, 4X
  • Number of Blades 3
  • Phase Single
  • Voltage Rating 125V AC
  • Flange Diameter 4.08 in
  • Housing Material Thermoplastic
  • Minimum Wire Size 12 AWG
  • Shrouded No
  • UL 94 Flammability Rating HB
  • Blade Material Brass
  • Maximum Operating Temperature 75 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list