WATERTIGHT FLANGED LOCKING INLET, L5-20P, 20 A, 125V AC, 2 POLES
WATERTIGHT FLANGED LOCKING INLET, L5-20P, 20 A, 125V AC, 2 POLES
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Technical Specs
Item Watertight Flanged Locking Inlet
Flange Material PBT
IP Rating IP66
NEMA Enclosure Rating 12, 4, 4X
Number of Blades 3
Phase Single
Voltage Rating 125V AC
Flange Type Flanged
Horsepower Rating 1 hp
Maximum Wire Size 8 AWG
Overall Depth 2.267 in
Standards CSA Type 4, 4X and Type 12, UL Listed
Wire Connection Type Screw Terminals
Grade General Use
Market Industrial
Minimum Operating Temperature -40 Degrees C
Current Rating 20 A
Housing Colour Grey
Mount Type Flush
NEMA Plug Configuration L5-20P
Number of Poles 2
Resistance Properties Impact Resistant, Watertight
Wiring Style Standard
Grounding Grounded
Housing Material Valox
Minimum Wire Size 16 AWG
Shrouded Yes
UL 94 Flammability Rating V-0
Blade Material Brass
Includes Closure Cap
Maximum Operating Temperature 75 Degrees C