!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATERTIGHT FLANGED LOCKING INLET, L14-30P, 30 A, 125/250V AC, 3 POLES

WATERTIGHT FLANGED LOCKING INLET, L14-30P, 30 A, 125/250V AC, 3 POLES

HUBBELL WIRING DEVICE-KELLEMS

WATERTIGHT FLANGED LOCKING INLET, L14-30P, 30 A, 125/250V AC, 3 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERTIGHT FLANGED LOCKING INLET, L14-30P, 30 A, 125/250V AC, 3 POLES

WATERTIGHT FLANGED LOCKING INLET, L14-30P, 30 A, 125/250V AC, 3 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2715SW
  • Mfr. Model # HBL2715SW
  • UNSPSC # 26121624
  • CATALOGUE PAGE # 87
  • Shipping Weight 0.6 lbs

Product Details

Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.

Technical Specs

  • ItemWatertight Flanged Locking Inlet
  • Housing ColourGrey
  • Mount TypeFlush
  • NEMA Plug ConfigurationL14-30P
  • Number of Poles3
  • Resistance PropertiesImpact Resistant, Watertight
  • Wiring StyleStandard
  • GroundingGrounded
  • Housing MaterialThermoplastic
  • Maximum Wire Size8 AWG
  • ShroudedYes
  • UL 94 Flammability RatingV-0
  • Blade MaterialBrass
  • GradeIndustrial
  • Maximum Operating Temperature75 Degrees C
  • Current Rating 30 A
  • IP Rating IP66
  • NEMA Enclosure Rating 12, 4, 4X
  • Number of Blades 4
  • Phase Single
  • Voltage Rating 125/250V AC
  • Flange Type Flanged
  • Horsepower Rating 2 hp
  • Includes Mounting Hardware Yes
  • Minimum Wire Size 16 AWG
  • Standards CSA Certified Type 4, 4X and Type 12, UL Listed
  • Wire Connection Type Screw Terminals
  • Face Plate Width 3.75 in
  • Market Industrial
  • Minimum Operating Temperature -40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list