!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
For Use On Surface Material
Container Size
Container Type
Working Time
Full Cure Time
Colour
Overall Length
Series
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Wall Repair Patching

Wall repair patching products fill and conceal panel joints, nail and screw heads, cracks, and holes to smooth the surface of a wall in preparation for painting.

https://catalogue.grainger.ca/?hybris=true

 14  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAP
  • DRYDEX SPACKLING, PINK, WHITE, 946 ML TUB, 1 COMPONENT
  • Item # DAP71164
  • Mfr. Model # 7079871164
  • EHC: EHC :
  • This premium lightweight joint compound is designed for the high-quality finishing of gypsum panel joints. It goes on pink and dries white, indicating when additional coats can be applied or when it's ready for finishing. It is ideal for filling holes and cracks in surfaces such as drywall, plaster, wood, brick, and stone.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LOCTITE
  • COMPOUND, RESIN & HARDENER, FAST CURE, 22 LBS, TEMP RANGE -29 TO 82 ° C, BLACK
  • Item # LCT2395759
  • Mfr. Model # 2395759
  • EHC: EHC :
  • This black-coloured compound is ideal to use in deep holes, high-angle holes, problem holes, whip stocks, and horizontal holes. The 22-pound package includes resin and hardener. The compound adheres to glass, masonry, metal, plastic, PVC, rubber, and urethane. It has a drying time of one minute and may be applied in temperatures between -29 to 82C.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAP
  • JOINT COMPOUND WITH DRYDEX INDICATOR, TEMP RANGE 5 ° C, WHITE, 3.78 L
  • Item # DAP70120
  • Mfr. Model # 7079870120
  • EHC: EHC :
  • This premium lightweight joint compound is designed for the high-quality finishing of gypsum panel joints. The product goes on pink and dries white, indicating when additional coats can be applied or when it's ready for finishing. It may be applied in temperatures above 5C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAP
  • SPACKLING, LIGHTWEIGHT, TEMP RANGE 10 ° C, WHITE, 946 ML
  • Item # DAP71354
  • Mfr. Model # 7079871354
  • EHC: EHC :
  • This white-coloured spackling won't crack or shrink. It lets you patch and prime in one easy step and dries fast with no need to sand or prime. It may be applied in temperatures above 10C and adheres to drywall, plaster, stucco, and wood.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • HARDENER, CLEAR, 0.37 OZ TUBE, 2 HOUR CURE, BONDO FIBREGLASS RESIN AND OTHER RESINS
  • Item # MMM912C
  • Mfr. Model # 912C
  • EHC: EHC :
  • This liquid hardener is to be used with fibreglass resin and other resins, requiring liquid hardener for an accelerated cure time. The hardener's liquid consistency mixes easily and quickly, combining optimal ease of use while delivering quality final results. It has a setting time of approximately 2 hours.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAP
  • STUCCO PATCHING COMPOUND, PATCHING PLASTER, 32 OZ, PAIL, WHITE
  • Item # DAP60584
  • Mfr. Model # 7079860584
  • EHC: EHC :
  • This patching compound is white and comes in a 32 ounce pail. It is designed for use on drywall and plaster repair and meets the standards for SARA Title III. This patching compound is for use with plaster walls, and it has a working time of 30 minutes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAP
  • SPACKLING PASTE, 32 OZ/1 QT, PAIL, WHITE, HIGH PERFORMANCE
  • Item # DAP74868
  • Mfr. Model # 7079874868
  • EHC: EHC :
  • This spackling is white and comes in a 946 mL tub. It is designed for use on brick, drywall, gypsum, plaster hole repair and meets the standards for ANSI Z88.2, OSHA 1910.134, VOC Compliant. This spackling is for use with drywall, gypsum, it has a working time of one hour.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAP
  • PATCHING COMPOUND, PLASTER OF PARIS, 64 OZ, BAG, WHITE, DRY MIX
  • Item # DAP60110
  • Mfr. Model # 7079860110
  • EHC: EHC :
  • This patching compound is white and comes in a 64 ounce bag. It is designed for use on ceiling and wall repair and meets the standards for SARA Title III. This patching compound is for use with plaster walls, it has a working time of five minutes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAP
  • PATCHING COMPOUND, PLASTER OF PARIS, 128 OZ, BAG, WHITE, DRY MIX
  • Item # DAP60120
  • Mfr. Model # 7079860120
  • EHC: EHC :
  • This patching compound is white and comes in a 128 ounce bag. It is designed for use on ceiling and wall repair and meets the standards for SARA Title III. This patching compound is for use with plaster walls, it has a working time of five minutes.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JET-LUBE
  • TFW SEALANT, WHITE, 1 GALLON PAIL, MULTI-PURPOSE, JOINT COMPOUND
  • Item # JTL24023
  • Mfr. Model # 24023
  • EHC: EHC :
  • This non-toxic thread sealant is used for sealing and protecting NPT pipe fittings. TFW is specially formulated to seal piping used for pressurized air, natural gas, water, and fire sprinkler systems.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list