!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOINT COMPOUND WITH DRYDEX INDICATOR, TEMP RANGE 5 ° C, WHITE, 3.78 L

JOINT COMPOUND WITH DRYDEX INDICATOR, TEMP RANGE 5 ° C, WHITE, 3.78 L

DAP

JOINT COMPOUND WITH DRYDEX INDICATOR, TEMP RANGE 5 ° C, WHITE, 3.78 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOINT COMPOUND WITH DRYDEX INDICATOR, TEMP RANGE 5 ° C, WHITE, 3.78 L

JOINT COMPOUND WITH DRYDEX INDICATOR, TEMP RANGE 5 ° C, WHITE, 3.78 L

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP70120
  • Mfr. Model # 7079870120
  • UNSPSC # 31201618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Product Details

This premium lightweight joint compound is designed for the high-quality finishing of gypsum panel joints. The product goes on pink and dries white, indicating when additional coats can be applied or when it's ready for finishing. It may be applied in temperatures above 5C.

Technical Specs

  • ItemJoint Compound
  • Container Size3.78 L
  • ApplicationHigh-Quality Finishing of Gypsum Panel Joints
  • Minimum Application Temperature5 Degrees C
  • Product TypeJoint Compound
  • Colour White
  • Container Type Tub
  • Flash Point 100 Degrees C
  • Number of Components 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list