!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TFW SEALANT, WHITE, 1 GALLON PAIL, MULTI-PURPOSE, JOINT COMPOUND

TFW SEALANT, WHITE, 1 GALLON PAIL, MULTI-PURPOSE, JOINT COMPOUND

JET-LUBE

TFW SEALANT, WHITE, 1 GALLON PAIL, MULTI-PURPOSE, JOINT COMPOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TFW SEALANT, WHITE, 1 GALLON PAIL, MULTI-PURPOSE, JOINT COMPOUND

TFW SEALANT, WHITE, 1 GALLON PAIL, MULTI-PURPOSE, JOINT COMPOUND

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $325.64 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL24023
  • Mfr. Model # 24023
  • UNSPSC # 13111037
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This non-toxic thread sealant is used for sealing and protecting NPT pipe fittings. TFW is specially formulated to seal piping used for pressurized air, natural gas, water, and fire sprinkler systems.

Technical Specs

  • ItemSealant
  • Container Size1 gal
  • ApplicationFire Sprinkler Systems, Natural Gas, Seal Piping Used for Pressurized Air, Water
  • StandardsAB 1953 Lead Requirements, British Standard 6920, CALIFORNIA Department of Public Health (Method v1.2), Federal Specification TT-S-1732, Parts 1 and 2, Uniform Plumbing Code (IAPMO) File No. 1282
  • Flash Point350 Degrees F
  • Maximum Performance Temperature500 Degrees F
  • Product TypeJoint Compound
  • Colour White
  • Container Type Pail
  • For Use On Surface Material ABS, CPVC, PVC
  • VOC Content+1 0 g/L
  • For Use With Potable Water and a Wide Range of Other Products Including Liquids and Gases
  • Minimum Performance Temperature 0 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list